Shop All Interior Paints
Modern Masters
Interior Paint, Copper, 1 gal
Mfr # ME14916
Zoro # G600465145
product price: $41.45
/ea
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Doors, cabinets, trim
- Color Copper
- Size 1 gal
- Paint Sub-Brand Modern Masters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Masters
- MFR # ME14916
- Zoro # G600465145
- UPC # 740774999949
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 1 gal |
Details
Item | Interior Paint |
For Use On Surface Material | Doors, cabinets, trim |
Color | Copper |
Paint Sub-Brand | Modern Masters |
Description
Varathane Polyurethane Spray is designed to provide maximum protection for all indoor wood projects. Varathane Polyurethane Spray is formulated to provide excellent scratch and stain resistance. It is ideal for all types of interior projects including furniture doors cabinets paneling and trim. It is not recommended for linoleum vinyl or glazed tiles or metal. For wood floors use Varathane Floor Finishes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Replacement Hose, 3/4" x 25 ft., RTX (17J454)
- PREMIER 9" Paint Roller Cover, 1/4" Nap, Carpet Stipple (9-STP)
- RAINGUARD BRANDS 1 Gal. Cool Coat Thermal Barrier, High Gloss, Clear (SP-2000)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Fluorescent Blue, Water -Based (205176)
- MODERN MASTERS 1 Gal Modern Masters ME525 English Brown WB Decorative Metallic Paint (ME525)
- MODERN MASTERS 1 Qt Modern Masters ME513 Sashay Red WB Decorative Metallic Paint (ME513)
- MODERN MASTERS 1 Qt Modern Masters ME661 Tequila Gold WB Decorative Metallic Paint (ME661)
- MODERN MASTERS Metallic Paint, WaterBase, Oyster, 1 gal (ME705)
- MODERN MASTERS 1 Gal Modern Masters ME206 Champagne WB Decorative Metallic Paint (ME206)
- MODERN MASTERS 1 Qt Modern Masters ME700 Black Pearl WB Decorative Metallic Paint (ME700)
- RUST-OLEUM Satin, Stone Gray, Quart (267335)
- Modern Masters Interior Paints