Shop All Patio Club Chairs & Chaise Lounges
Modern Marketing Concepts
Modern Marketing Concepts CO7137-WH Palm Harbor Outdoor Wicker Stackable Chairs; White - Set of 2
Mfr # CO7137-WH
Zoro # G303917224
original price:
$273.99
8% off
new price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Marketing Concepts
- MFR # CO7137-WH
- Zoro # G303917224
- UPC # 710244207287
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
Enjoy the beauty of Crosley's elegant Palm Harbor collection combined with the convenience of stackable chairs. Expand seating space and welcome more people into the party with lightweight, durable all-weather wicker around powder-coated steel frames. Comfortable and portable, bring everyone together with a set of four of these versatile, stylish seats.
Features- UV Resistant Outdoor Resin Wicker
- Durable Steel Frame
- Stackable
- Shaped Back for Comfort
- Generous Seating Area for Comfort
- Set Includes Four Chairs
- Set of 2
- Color: White
- Minimum Height: 32.5"
- Maximum Height: 32.5"
- Minimum Width: 23.3"
- Maximum Width: 23.3"
- Minimum Depth: 21"
- Maximum Depth: 21"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN BIRD Spray Head for Shrubs, 0.1 gpm (1802HDS)
- CORE TARPS 35 ft L x 0.5 mm H x 20 ft W Heavy Duty 5 Mil Tarp, White, Polyethylene (CT-504-20X35)
- THERMOS BPA-Free Hydration Bottle, 64 oz./1.9L, Blue, Cold 12 Hrs (FPG1901BL4)
- SHAX Lime Replacement Canopy, 10 x 10 ft. (6000C)
- LEISUREMOD Wicker 2 Person Double Folding Hanging Egg Swing Chair with Light Grey Cushions (ESCF52LGR)
- ADAMS Chair Kids Adirondack Pool Blue Polypropylene Frame Adirondack (8460-21-3731)
- JACK POST KIDS WOOD ROCKER NATURAL (KN-10N-JE)
- BOOK PUBLISHING CO Adult Rocking Chair - Cherry (GR301208)
- HANOVER Cortino All-Weather Commercial-Grade Aluminum Slatted Dining Chair (CORTDNCHR-1GM)
- GCI OUTDOOR BLU Freestyle Rocker (37060)
- ADAMS MFG BigEasy Port Adir Chair (8390-96-3700)
- Modern Marketing Concepts Patio Furniture