Shop All Furniture Covers
Modern Leisure
Renaissance Stand-Up Patio Heater Cover, 32 in. Dia top x 18.5 in. Dia bottom x 95 in. H, Gray
Mfr # 3025
Zoro # G209770091
$39.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Cover Dimensions 32 in L x 95 in H x 18.5 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Modern Leisure
- MFR # 3025
- Zoro # G209770091
- UPC # 26509052265
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 32 in L x 95 in H x 18.5 in W |
Details
Color | Gray |
Material | Polyester |
Description
The Renaissance Stand-Up Patio Heater Cover features an attractive, 2-tone aesthetic that is lightweight to maneuver and designed to keep your patio furniture looking its best year-round. Weather-resistant material helps keep outdoor elements at bay while an elastic hem cord provides a fast and custom-like fit. STAND-UP PATIO HEATER COVER: Fits most stand-up patio heaters up to 32-inches diameter top x 18.5-inches diameter bottom x 95-inches high-includes a stuff sack for easy, compact storage. DURABLE & LIGHTWEIGHT PATIO COVER: Material keeps your patio heater clean & protected from the elements while excellent UV resistance reduces fading over time. CUSTOM FIT COVER: Elastic bottom hem, with drawcord, & zip closure help provide a secure, custom-like fit-not designed to entirely cover wheels or feet. MAXIMUM VENTILATION & DRAFTING: Built-in air vents offer maximum ventilation, allowing drafting to prevent your cover from blowing away in high winds while minimizing mold & mildew buildup. EASY TO CLEAN: Patio heater cover can be easily spot cleaned with a damp cloth. HOME decor: 2-tone color matches most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Contractor Grade Green PVC Water Hose 3/4 Inch x 50 feet with Machined GHT Fittings (HCG19-050E)
- MTD Oil Drain Tube Kit (753-06684P)
- MILWAUKEE TOOL M18 FUEL™ String Trimmer Kit w/ QUIK-LOK™ Attachment Capacity (2825-21ST)
- DB ELECTRICAL NEW Injector Seal Kit for Ford New Holland Tractor - C5NE9F596A (1103-3199)
- MODERN LEISURE Monterey Stand-Up Patio Heater Cover, 32 in. Dia top x 18.5 in. Dia bottom x 95 in. H, Beige (2917)
- MODERN LEISURE Monterey Patio Loveseat Cover, 82.5 in. L x 38 in. W x 38.25 in. H, Beige (2907)
- MODERN LEISURE Monterey Patio Loveseat Cover, 57.5 in. L x 38 in. W x 38 in. H, Beige (2905)
- MODERN LEISURE Monterey Patio Day Chaise Lounge Cover, 78 in. L x 35.5 in. W x 33 in. H, Beige (2908)
- MODERN LEISURE Black Diamond Patio Ottoman/Coffee Table/Fire Pit Cover, Waterproof, 48in. Lx25in. Wx18in. H, Black (3088)
- MODERN LEISURE Garrison Patio Chair Cover, Waterproof, 27 in. L x 34 in. W x 31 in. H, Sandstone (3078)
- CLASSIC ACCESSORIES Veranda Small Deep Seated Sofa/Loveseat Cover, 60"x42" (55-649-021501-00)
- Modern Leisure Patio Furniture