Shop All Outdoor Fireplaces, Fire Pits & Accessories
Modern Leisure
Renaissance Square Fire Pit Table Cover, 42 in. Square x 22 in. H, Gray
Mfr # 3024
Zoro # G809770170
$28.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Length 42 in
- Width 42 in
- Height 22 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Modern Leisure
- MFR # 3024
- Zoro # G809770170
- UPC # 26509052241
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 42 in |
Width | 42 in |
Height | 22 in |
Details
Material | Polyester |
Color | Gray |
Description
The Renaissance Square Fire Pit Table Cover features an attractive, 2-tone aesthetic that is lightweight to maneuver and designed to keep your patio furniture looking its best year-round. Weather-resistant material helps keep outdoor elements at bay while an elastic hem cord provides a fast and custom-like fit. FIRE PIT TABLE COVER: Fits most square fire pit tables up to 42-inches long x 42-inches wide x 22-inches high-includes a stuff sack for easy, compact storage. DURABLE & LIGHTWEIGHT PATIO COVER: Material keeps your fire pit clean & protected from the elements while excellent UV resistance reduces fading over time. CUSTOM FIT COVER: Elastic bottom hem, with drawcord, & 4 leg buckles help provide a secure, custom-like fit-not designed to entirely cover wheels or feet. MAXIMUM VENTILATION & DRAFTING: Built-in air vents offer maximum ventilation, allowing drafting to prevent your cover from blowing away in high winds while minimizing mold & mildew buildup. EASY TO CLEAN: Fire pit cover can be easily spot cleaned with a damp cloth. HOME decor: 2-tone color matches most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Fuel Filter (5018K)
- HONEYWELL NORTH North®Silver Shield® Gloves, SSG/9, 10 Pair (SSG/9)
- A.R. BLUE CLEAN Sludge Pump, 30 gpm, Pressure Washer (AR-SLUDGE)
- POWERWINCH Folding Pop-Up Camper Winch w/1200lb Lift Capacity (P92001)
- MODERN LEISURE Monterey Square Fire Pit Table Cover, 42 in. Square x 22 in. H, Beige (2913)
- MODERN LEISURE Garrison Square Fire Pit Table Cover, Waterproof, 32 in. Square x 22 in. H, Granite (3107)
- MODERN LEISURE Black Diamond Square Fire Pit Table Cover, Waterproof, 42 in. Square x 22 in. H, Black (3087)
- MODERN LEISURE Garrison Square Fire Pit Table Cover, Waterproof, 42 in. Square x 22 in. H, Sandstone (3105)
- MODERN LEISURE Garrison Square Fire Pit Table Cover, Waterproof, 32 in. Square x 22 in. H, Sandstone (3111)
- THE OUTDOOR PLUS Gas Timer 1-Hour with Emergency Stop Button with Mounting Plate (OPT-ESTOPTMPL)
- EARTH WORTH 49-Inch Log Peavey and Cant Hook Tool with Wood Handle (83-DT5221)
- Modern Leisure Outdoor Fireplaces, Fire Pits & Accessories