Shop All Furniture Covers
Modern Leisure
Renaissance Rect/Oval Patio Table & Chair Set Cover, 18 in. L x 64 in. W x 34 in. H, Gray
Mfr # 3017
Zoro # G609770141
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Cover Dimensions 64 in L x 34 in H x 108 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Leisure
- MFR # 3017
- Zoro # G609770141
- UPC # 26509052180
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 64 in L x 34 in H x 108 in W |
Details
Color | Gray |
Material | Polyester |
Description
The Renaissance Rectangular/Oval Patio Table & Chair Set Cover features an attractive, 2-tone aesthetic that is lightweight to maneuver and designed to keep your patio furniture looking its best year-round. Weather-resistant material helps keep outdoor elements at bay while an elastic hem cord provides a fast and custom-like fit. PATIO TABLE & CHAIR SET COVER: Fits most rectangular/oval patio table & chairs up to 108-inches long x 64-inches wide x 34-inches high-includes a stuff sack for easy, compact storage. DURABLE & LIGHTWEIGHT PATIO COVER: Material keeps your patio furniture clean & protected from the elements while excellent UV resistance reduces fading over time. CUSTOM FIT COVER: Elastic bottom hem, with drawcord, & 4 leg buckles help provide a secure, custom-like fit-not designed to entirely cover wheels or feet. MAXIMUM VENTILATION & DRAFTING: Built-in air vents offer maximum ventilation, allowing drafting to prevent your cover from blowing away in high winds while minimizing mold & mildew buildup. EASY TO CLEAN: Patio furniture cover can be easily spot cleaned with a damp cloth. HOME decor: 2-tone color matches most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRAHER Praher PR150906 1.5 x 1.5 in. High Heat Male X Socket Union with O-Ring (PR150906)
- MANPLOW Snow Shovel, 48 in Aluminum U Handle Handle, HDPE Blade Material, 24 in Blade Width (PRO24 2PK)
- GORDONS Lawn Weed Killr Conc Gal (792000)
- KOTAP 10 ft x 12 ft Super Duty Tarp, Silver, Plastic (TRS1012)
- MODERN LEISURE Black Diamond Rect/Oval Patio Table & Chair Set Cover, Waterproof, 18 in. Lx64 in. Wx34 in. H, Black (3085)
- MODERN LEISURE Chalet Patio Loveseat Cover, 66 in. L x 4 in. W x 39 in. H, Beige (2931)
- MODERN LEISURE Black Diamond Stackable/High Back Bar Chair Cover, Waterproof, 27 in. L x 27 in. W x 49 in. H, Black (3086)
- MODERN LEISURE Monterey Patio Sectional Lounge Set Cover, V-Shaped, 1 in. L x 33.5 in. W x 31 in. H, Beige (3031)
- MODERN LEISURE Black Diamond Patio Loveseat Cover, Waterproof, 66 in. L x 4 in. W x 39 in. H, Black (3084)
- MODERN LEISURE Renaissance Patio Loveseat Cover, 82.5 in. L x 38 in. W x 38.25 in. H, Gray (3020)
- MODERN LEISURE Monterey Patio Day Chaise Lounge Cover, 78 in. L x 35.5 in. W x 33 in. H, Beige (2908)
- Modern Leisure Furniture Covers