Shop All Furniture Covers
Modern Leisure
Renaissance Patio Swing Cover, 81 in. L x 52 in. W x 7 in. H, Gray
Mfr # 3099
Zoro # G509770166
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Polyester
- Cover Dimensions 81 in L x 70 in H x 52 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Leisure
- MFR # 3099
- Zoro # G509770166
- UPC # 26509066231
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 81 in L x 70 in H x 52 in W |
Details
Color | Gray |
Material | Polyester |
Description
The Renaissance Patio Swing Cover features an attractive, 2-tone aesthetic that is lightweight to maneuver and designed to keep your patio furniture looking its best year-round. Weather-resistant material helps keep outdoor elements at bay while an extra-long straps, buckles & an elastic hem cord provide a fast and custom-like fit. PATIO SWING COVER: Fits most patio swings up to 81-inches long x 52-inches wide x 70-inches high-includes a stuff sack for easy, compact storage. DURABLE & LIGHTWEIGHT PATIO COVER: Material keeps your patio swing clean & protected from the elements while excellent UV resistance reduces fading over time. CUSTOM FIT COVER: Extra-long straps, buckles & elastic hem cord help provide a secure, custom-like fit during inclement weather & high winds-not designed to entirely cover wheels or feet. MAXIMUM VENTILATION & DRAFTING: Built-in air vents offer maximum ventilation, allowing drafting to prevent your cover from blowing away in high winds while minimizing mold & mildew buildup. EASY TO CLEAN: Patio swing cover can be easily spot cleaned with a damp cloth. HOME decor: 2-tone color matches most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 6 ft x 20 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-0620)
- MTD Dipstick Assembly (951-14440)
- XPOSE SAFETY Heavy Duty 30 Mil Tarp, Clear, Vinyl (CVT30-68)
- PIC Swatter Fly Plst 4N Color 22In (274)
- MODERN LEISURE Basics Rect/Oval Patio Table & Chair Set Cover, 115 in. L x 76 in. W x 3 in. H, Khaki (8576A)
- MODERN LEISURE Chalet Round Patio Dining Table Cover, 5 in. Diameter x 25 in. H, Beige (2963)
- MODERN LEISURE Monterey Patio Loveseat Cover, 57.5 in. L x 38 in. W x 38 in. H, Beige (2905)
- MODERN LEISURE Renaissance Patio Chaise Lounge Cover, 65 in. L x 28 in. W x 29 in. H, Gray (3018)
- MODERN LEISURE Black Diamond Patio Chair Cover, Waterproof, 27 in. L x 34 in. W x 31 in. H, Black (3081)
- MODERN LEISURE Black Diamond Patio Swivel Lounge Chair Cover, Waterproof, 37.5 in. Lx39.25 in. Wx38.5 in. H, Black (3080)
- MODERN LEISURE Chalet Patio & Market Umbrella Cover, 21 in. L x 8 in. W x 73 in. H, Beige (2927)
- Modern Leisure Furniture Covers