Shop All Food Containers
Modern Leisure
Renaissance Hot Tub Cover, 96 in. Square x 14 in. H, Gray
Mfr # 3097
Zoro # G309770144
product price: $98.19
/ea
Free Shipping & Returns
$98.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 96 in
- Overall Width (In.) 96 in
- Color Gray
- Material Polyester
- Overall Height (In.) 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Leisure
- MFR # 3097
- Zoro # G309770144
- UPC # 26509066200
- Country of Origin China
- Category Food Containers
Dimensions
Overall Length (In.) | 96 in |
Overall Width (In.) | 96 in |
Overall Height (In.) | 14 in |
Details
Color | Gray |
Material | Polyester |
Description
The Renaissance Square Hot Tub Cover features an attractive, 2-tone aesthetic that is lightweight to maneuver and designed to keep your investment looking its best year-round. Weather-resistant material helps keep outdoor elements at bay while a drawcord provides a fast and secure fit. HOT TUB COVER: Fits square hot tubs up to 96-inches square x 14-inches high. DURABLE & LIGHTWEIGHT PATIO COVER: Material keeps your hot tub clean & protected from the elements while excellent UV resistance reduces fading over time. FAST & SECURE FIT: Drawcord helps provide a fast & secure fit to your hot tub during inclement weather & high winds. MAXIMUM VENTILATION & DRAFTING: Built-in air vents offer maximum ventilation, allowing drafting to prevent your cover from blowing away in high winds while minimizing mold & mildew buildup. EASY TO CLEAN: Hot tub cover can be easily spot cleaned with a damp cloth. HOME decor: 2-tone color matches most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYOU CLASSIC THERMOMETER STNLS ST12"" (5025)
- MANITOWOC ICE Condenser Air (040001942)
- WINCO 24 in French Whip (FN-24)
- JADE RANGE Pilot (460-166-000)
- MODERN LEISURE Renaissance Hot Tub Cover, 86 in. Square x 14 in. H, Gray (3098)
- DART Microgourmet Plastic Deli Container, 32 oz, Clear, PK500 (MN32-0100)
- KERR Regular Mouth Canning Lids and Bands (2139297)
- HAROLD IMPORT CO Gadget Bear Brown Sugar (54923)
- MIND READER Network Collection 5-Compartment Tea Countertop Organizer, 6.75 x 7 x 10, Black (MMTDR5-BLK)
- CHINET Paper Food Containers, 64oz, White, PK250 (60164)
- IMPACT PRODUCTS Impact Products IMP7576 E-Z Fill Container; 5 gal (IMP7576)
- Modern Leisure Food Containers