Shop All Furniture Covers
Modern Leisure
Renaissance General Purpose Patio Furniture Cover, 14 in. L x 7 in. W x 35 in. H, Gray
Mfr # 3038
Zoro # G009770130
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray and Atmosphere
- Material Polyester
- Cover Dimensions 140 in L x 35 in H x 70 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Leisure
- MFR # 3038
- Zoro # G009770130
- UPC # 26509059554
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 140 in L x 35 in H x 70 in W |
Details
Color | Gray and Atmosphere |
Material | Polyester |
Description
The Renaissance General Purpose Patio Furniture Cover features an attractive, 2-tone aesthetic that is lightweight to maneuver and designed to keep your patio furniture looking its best year-round. Weather-resistant material helps keep outdoor elements at bay while an elastic hem cord provides a fast and custom-like fit. GENERAL PURPOSE COVER: Fits patio furniture sets & groupings up to 140-inches long x 70-inches wide x 35-inches high-includes a stuff sack for easy, compact storage. DURABLE & LIGHTWEIGHT PATIO COVER: Material keeps your patio furniture clean & protected from the elements while excellent UV resistance reduces fading over time. CUSTOM FIT COVER: Elastic bottom hem, with drawcord, & 4 leg buckles help provide a secure, custom-like fit-not designed to entirely cover wheels or feet. MAXIMUM VENTILATION & DRAFTING: Built-in air vents offer maximum ventilation, allowing drafting to prevent your cover from blowing away in high winds while minimizing mold & mildew buildup. EASY TO CLEAN: Patio furniture cover can be easily spot cleaned with a damp cloth. HOME decor: 2-tone color matches most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SISKIYOUSPORTS Siskiyou Sports BSN085 MLB Baltimore Orioles State Charm Necklace (BSN085)
- TERRO Aerosol Carpenter Ant/Termite Killer 16 oz (T1901-6)
- CORE TARPS 20 ft L x 0.5 mm H x 10 ft W Heavy Duty 5 Mil Tarp, Brown/Black, Polyethylene (CT-502-10X20)
- UNDERHILL Solid Metal Industrial Water Nozzle (A-BA107 FM)
- MODERN LEISURE Monterey Patio Loveseat Cover, 82.5 in. L x 38 in. W x 38.25 in. H, Beige (2907)
- MODERN LEISURE Garrison Patio Swivel Lounge Chair Cover, Waterproof, 37.5 in. Lx39.25 in. Wx38.5 in. H, Sandstone (3075)
- MODERN LEISURE Monterey Patio Swivel Lounge Chair Cover, 37.5 in. L x 39.25 in. W x 38.5 in. H, Beige (2972)
- MODERN LEISURE Chalet 2-Seat Patio Canopy Swing Cover, 87 in. L x 64 in. W x 66 in. H, Beige (2922)
- MODERN LEISURE Garrison Patio Swivel Lounge Chair Cover, Waterproof, 37.5 in. L x 39.25 in. W x 38.5 in. H, Granite (2997)
- MODERN LEISURE Black Diamond Rect/Oval Patio Table & Chair Set Cover, Waterproof, 18 in. Lx64 in. Wx34 in. H, Black (3085)
- MODERN LEISURE Garrison Patio Ottoman/Coffee Table/Fire Pit Cover, Waterproof, 48 in. Lx25 in. Wx18 in. H, Granite (3002)
- Modern Leisure Furniture Covers