Shop All Furniture Covers
Modern Leisure
Monterey Stand-Up Patio Heater Cover, 32 in. Dia top x 18.5 in. Dia bottom x 95 in. H, Beige
Mfr # 2917
Zoro # G309770090
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Cover Dimensions 32 in L x 95 in H x 18.5 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Leisure
- MFR # 2917
- Zoro # G309770090
- UPC # 26509031703
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 32 in L x 95 in H x 18.5 in W |
Details
Color | Beige |
Material | Polyester |
Description
The Monterey Stand-Up Patio Heater Cover features a stylish aesthetic, complimentary with any outdoor setting, designed to keep your patio heater clean and protected year after year. Heavy-duty, weather-resistant material provides interior binding to help keep the elements out while leg buckles provide a fast and secure fit. STAND-UP PATIO HEATER COVER: Fits most stand-up patio heaters up to 32-inches diameter top x 18.5-inches diameter bottom x 95-inches high. HEAVY-DUTY PATIO COVER: Durable material keeps your patio heater clean & protected while excellent UV resistance helps reduce fading over time against the elements. EASY INSTALLATION: Zippered closure helps make installation easy & provides a secure fit-not designed to entirely cover wheels or feet. MAXIMUM VENTILATION & DRAFTING: Built-in air vents offer maximum ventilation, allowing drafting to prevent your cover from blowing away in high winds while minimizing mold & mildew buildup. EASY TO CLEAN: Heater cover can be easily spot cleaned with a damp cloth. HOME decor: Neutral beige color matches most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS Cordura Ice Boots ROYAL (863-RY)
- ECHO Earth Auger, 42.7CC (EA-410)
- MTD Bearing-Ball .25 X (741-04425)
- COLEMAN Guide Series® Compact Dual Fuel™ -Burner Dual Fuel 10000 BtuH Stove (3000003654)
- MODERN LEISURE Renaissance Stand-Up Patio Heater Cover, 32 in. Dia top x 18.5 in. Dia bottom x 95 in. H, Gray (3025)
- MODERN LEISURE Monterey Deep Seated Patio Lounge Chair Cover, 38 in. L x 4 in. W x 31 in. H, Beige (2903)
- MODERN LEISURE Garrison Rect/Oval Patio Table & Chair Set Cover, Waterproof, 18 in. Lx64 in. Wx34 in. H, Granite (3005)
- MODERN LEISURE Renaissance Patio Chair Cover, 27 in. L x 34 in. W x 31 in. H, Gray (3016)
- MODERN LEISURE Garrison Patio Swivel Lounge Chair Cover, Waterproof, 37.5 in. Lx39.25 in. Wx38.5 in. H, Sandstone (3075)
- MODERN LEISURE Garrison Patio Lounge/Club Chair Cover, Waterproof, 35 in. L x 38 in. W x 31 in. H, Granite (3009)
- MR BAR B Q PRODUCTS Taupe Off Umbrell Cover (07841BBGD)
- Modern Leisure Furniture Covers