Shop All Furniture Covers
Modern Leisure
Monterey Stacked Patio Chaise Lounge Cover, 75 in. L x 27 in. W x 4 in. H, Beige
Mfr # 3093
Zoro # G309770120
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Atmosphere and Fossil
- Material Polyester
- Cover Dimensions 75 in L x 40 in H x 27 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Leisure
- MFR # 3093
- Zoro # G309770120
- UPC # 26509066163
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 75 in L x 40 in H x 27 in W |
Details
Color | Atmosphere and Fossil |
Material | Polyester |
Description
The Monterey Stacked Patio Chaise Lounge Cover features a stylish aesthetic, complimentary with any outdoor setting, designed to keep your patio furniture clean and protected year after year. Heavy-duty, weather-resistant material provides interior binding to help keep the elements out while leg buckles provide a fast and secure fit. CHAISE LOUNGE COVER: Fits up to 6-stacked chaise lounge chairs, measuring 75-inches long x 27-inches wide x 40-inches high. HEAVY-DUTY PATIO COVER: Durable material keeps your chaise chair clean & protected while excellent UV resistance helps reduce fading over time against the elements. FAST & SECURE FIT: Leg buckles help provide a fast & secure fit to your patio furniture during inclement weather & high winds-not designed to entirely cover wheels or feet. MAXIMUM VENTILATION & DRAFTING: Built-in air vents offer maximum ventilation, allowing drafting to prevent your cover from blowing away in high winds while minimizing mold & mildew buildup. EASY TO CLEAN: Chaise cover can be easily spot cleaned with a damp cloth. HOME decor: Neutral beige color matches most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING Set of 2 Plant Stands, Indoor/Outdoor Wrought Iron Metal Round Decorative Potted Display (Black) (958768LDQ)
- JUST SCENTSATIONAL Coyote Urine Predator Scent Half Gallon By Bare Ground (RS-64)
- STENS Woods 1008199 Hi-Lift Blade 345-085 (345-085)
- BRIGGS & STRATTON Air Filter (691643)
- MODERN LEISURE Black Diamond Patio Swivel Lounge Chair Cover, Waterproof, 37.5 in. Lx39.25 in. Wx38.5 in. H, Black (3080)
- MODERN LEISURE Basics Patio Chair Cover, 33 in. L x 34 in. W x 31 in. H, Khaki (3134D)
- MODERN LEISURE Monterey Patio Sectional Lounge Set Cover, V-Shaped, 1 in. L x 33.5 in. W x 31 in. H, Beige (3031)
- MODERN LEISURE Black Diamond Rect/Oval Patio Table & Chair Set Cover, Waterproof, 18 in. Lx64 in. Wx34 in. H, Black (3085)
- MODERN LEISURE Renaissance Patio Loveseat Cover, 66 in. L x 4 in. W x 39 in. H, Gray (3023)
- MODERN LEISURE Garrison Patio & Market Umbrella Cover, 21 in. L x 8 in. W x 73 in. H, Granite (3108)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Antique Beige, 25"x4" (60-007-010301-RT)
- Modern Leisure Furniture Covers