Shop All Furniture Covers
Modern Leisure
Monterey Rect/Oval Patio Table & Chair Set Cover, 18 in. L x 82 in. W x 23 in. H, Beige
Mfr # 2912
Zoro # G709770102
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Polyester
- Cover Dimensions 108 in L x 82 in W x 23 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Leisure
- MFR # 2912
- Zoro # G709770102
- UPC # 26509031659
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 108 in L x 82 in W x 23 in H |
Details
Color | Beige |
Material | Polyester |
Description
The Monterey Rectangular/Oval Patio Table & Chair Set Cover features a stylish aesthetic, complimentary with any outdoor setting, designed to keep your patio furniture clean and protected year after year. Heavy-duty, weather-resistant material provides interior binding to help keep the elements out while leg buckles provide a fast and secure fit. PATIO TABLE & CHAIR SET COVER: Fits most rectangular/oval patio table & chairs up to 108-inches long x 82-inches wide x 23-inches high. HEAVY-DUTY PATIO COVER: Durable material keeps your patio furniture clean & protected while excellent UV resistance helps reduce fading over time against the elements. FAST & SECURE FIT: Leg buckles help provide a fast & secure fit during inclement weather & high winds-not designed to entirely cover wheels or feet. MAXIMUM VENTILATION & DRAFTING: Built-in air vents offer maximum ventilation, allowing drafting to prevent your cover from blowing away in high winds while minimizing mold & mildew buildup. EASY TO CLEAN: Patio furniture cover can be easily spot cleaned with a damp cloth. HOME decor: Neutral beige color matches most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 75.0 qt. (4400024)
- JED POOL TOOLS Pool Vacuum Handle (80-219)
- THE GROUNDSKEEPER II Groundskeeper II 9 in. Shrub Rake with 36 in. Yellow Handle (99351)
- CORE TARPS 50 ft L x 0.5 mm H x 30 ft W Heavy Duty 8 Mil Tarp, Silver/Black, Polyethylene (CT-401-30X50)
- MODERN LEISURE Renaissance Stand-Up Patio Heater Cover, 32 in. Dia top x 18.5 in. Dia bottom x 95 in. H, Gray (3025)
- MODERN LEISURE Garrison Patio Swivel Lounge Chair Cover, Waterproof, 37.5 in. Lx39.25 in. Wx38.5 in. H, Sandstone (3075)
- MODERN LEISURE Monterey Offset Patio Umbrella Cover, Fits 13ft Round & 9ft Square Patio Umbrellas, Beige (2914)
- MODERN LEISURE Garrison Patio Ottoman/Coffee Table/Fire Pit Cover, Waterproof, 48in. Lx25in. Wx18in. H, Sandstone (3077)
- MODERN LEISURE Basics Patio Loveseat Cover, 55 in. L x 33 in. W x 38 in. H, Khaki (5523A)
- MODERN LEISURE Garrison Patio Swivel Lounge Chair Cover, Waterproof, 37.5 in. L x 39.25 in. W x 38.5 in. H, Granite (2997)
- CLASSIC ACCESSORIES Veranda Standard Dining Chair Cover, 31"x28", 4PK (78912-4PK)
- Modern Leisure Furniture Covers