Shop All Furniture Covers
Modern Leisure
Monterey Pyramid Torch Patio Heater Cover, 21 in. L x 21 in. W x 9 in. H, Beige
Mfr # 2916
Zoro # G109770160
product price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Polyester
- Cover Dimensions 21 in L x 90 in H x 21 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Leisure
- MFR # 2916
- Zoro # G109770160
- UPC # 26509031697
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 21 in L x 90 in H x 21 in W |
Details
Color | Beige |
Material | Polyester |
Description
The Monterey Pyramid Torch Patio Heater Cover features a stylish aesthetic, complimentary with any outdoor setting, designed to keep your patio heater clean and protected year after year. Heavy-duty, weather-resistant material provides interior binding to help keep the elements out while leg buckles provide a fast and secure fit. PYRAMID TORCH HEATER COVER: Fits most pyramid torch patio heaters up to 21-inches long x 21-inches wide x 90-inches high. HEAVY-DUTY PATIO COVER: Durable material keeps your patio heater clean & protected while excellent UV resistance helps reduce fading over time against the elements. EASY INSTALLATION: Zippered closure helps make installation easy & provides a secure fit-not designed to entirely cover wheels or feet. MAXIMUM VENTILATION & DRAFTING: Built-in air vents offer maximum ventilation, allowing drafting to prevent your cover from blowing away in high winds while minimizing mold & mildew buildup. EASY TO CLEAN: Heater cover can be easily spot cleaned with a damp cloth. HOME decor: Neutral beige color matches most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATER SOURCE Water Source YHRK1NL Yard Hydrant Repair Kit; 7 x 5.25 x 1 in. (139039)
- DICKSONS 13 x 18 in Flag Double Applique Be Flamazing Polyester Garden (M011137)
- KAYTEE PRODUCTS Mixed Nut Cake 2.13Lb (100538353)
- RIO BRANDS Backpack Lounger Stripe (BPL-200516PK4)
- MODERN LEISURE Chalet Patio Chaise Lounge Cover, 65 in. L x 28 in. W x 29 in. H, Beige (2934)
- MODERN LEISURE Monterey Stacked Patio Chaise Lounge Cover, 75 in. L x 27 in. W x 4 in. H, Beige (3093)
- MODERN LEISURE Basics Patio Loveseat Cover, 55 in. L x 33 in. W x 38 in. H, Khaki (7466)
- MODERN LEISURE Renaissance Patio Lounge Chair Cover, 35 in. L x 38 in. W x 31 in. H, Gray (3022)
- MODERN LEISURE Garrison Patio Loveseat Cover, Waterproof, 82.5 in. L x 38 in. W x 38.25 in. H, Sandstone (3101)
- MODERN LEISURE Garrison Patio Swivel Lounge Chair Cover, Waterproof, 37.5 in. Lx39.25 in. Wx38.5 in. H, Sandstone (3075)
- CLASSIC ACCESSORIES Ravenna BBQ Grill Cover for Island with Left/Right Grill Head, 98 in.W (56-485-055101-EC)
- Modern Leisure Patio Furniture