Shop All Furniture Covers
Modern Leisure
Monterey Patio Sectional Lounge Set Cover, V-Shaped, 1 in. L x 33.5 in. W x 31 in. H, Beige
Mfr # 3031
Zoro # G609770073
product price: $85.39
/ea
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Atmosphere and Fossil
- Material Polyester
- Cover Dimensions 100 in L x 33.5 in W x 31 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Leisure
- MFR # 3031
- Zoro # G609770073
- UPC # 26509059486
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 100 in L x 33.5 in W x 31 in H |
Details
Color | Atmosphere and Fossil |
Material | Polyester |
Description
The Monterey V-Shaped Sectional Lounge Set Cover features a stylish aesthetic, complimentary with any outdoor setting, designed to keep your patio furniture clean and protected year after year. Heavy-duty, weather-resistant material provides interior binding to help keep the elements out while leg buckles provide a fast and secure fit. SECTIONAL SOFA COVER: Fits most V-shaped sectional sofa lounge sets up to 100-inches long x 33.5-inches wide x 31-inches high. HEAVY-DUTY PATIO COVER: Durable material keeps your sectional sofa clean & protected while excellent UV resistance helps reduce fading over time against the elements. FAST & SECURE FIT: Leg buckles help provide a fast & secure fit to your patio furniture-not designed to entirely cover wheels or feet. MAXIMUM VENTILATION & DRAFTING: Built-in air vents offer maximum ventilation, allowing drafting to prevent your cover from blowing away in high winds while minimizing mold & mildew buildup. EASY TO CLEAN: Sectional cover can be easily spot cleaned with a damp cloth. HOME decor: Neutral beige color matches most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANACEA PRODUCTSRP 14 SQ Coco Liner (84168)
- MILLER MFG Pet Lodge Double Door Crate GIANT (2321-G)
- PERKO Perko 1445DP4CHR Inland-Series Reduced Glare White All-Round Pole Light - 36" Height, 5° Rake (1445DP4CHR)
- AFTERMARKET Front Wheel Seal fits Oliver 1750 1850 1650 fits White Minneapolis Moline Fits A (FRB10-0082)
- MODERN LEISURE Black Diamond Patio Lounge/Club Chair Cover, Waterproof, 35 in. L x 38 in. W x 31 in. H, Black (3083)
- MODERN LEISURE Basics Patio Bistro Table & Chair Set Cover, 65 in. L x 32 in. W x 3 in. H, Beige (3114)
- MODERN LEISURE Renaissance Patio Swivel Lounge Chair Cover, 37.5 in. L x 39.25 in. W x 38.5 in. H, Gray (3012)
- MODERN LEISURE Garrison Patio Chaise Lounge Cover, Waterproof, 65 in. L x 28 in. W x 29 in. H, Sandstone (3100)
- MODERN LEISURE Monterey Oversized Patio Cushion & Cover Storage Bag, 6 in. L x 24 in. W x 28 in. H, Beige (3032)
- MODERN LEISURE Monterey Patio Loveseat Cover, 82.5 in. L x 38 in. W x 38.25 in. H, Beige (2907)
- CLASSIC ACCESSORIES Ravenna Patio Lounge Chair Cover, Grey, 37"x38" (55-160-015101-EC)
- Modern Leisure Patio Furniture