Shop All Furniture Covers
Modern Leisure
Monterey Patio Sectional Lounge Set Cover, Right-Facing, 14 in. Lx83 in. Lx32 in. Wx31 in. H, Beige
Mfr # 2971
Zoro # G209770084
product price: $67.35
/ea
$67.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Polyester
- Cover Dimensions 104 in L x 83 in L x 32 in W x 31 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Leisure
- MFR # 2971
- Zoro # G209770084
- UPC # 26509033653
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 104 in L x 83 in L x 32 in W x 31 in H |
Details
Color | Beige |
Material | Polyester |
Description
The Monterey Right Facing Sectional Lounge Set Cover features a stylish aesthetic, complimentary with any outdoor setting, designed to keep your patio furniture clean and protected year after year. Heavy-duty, weather-resistant material provides interior binding to help keep the elements out while leg buckles provide a fast and secure fit. SECTIONAL SOFA COVER: Fits most right facing sectional sofa lounge sets up to 104-inches long right x 83-inches long left x 32-inches wide x 31-inches high. HEAVY-DUTY PATIO COVER: Durable material keeps your sectional sofa clean & protected while excellent UV resistance helps reduce fading over time against the elements. FAST & SECURE FIT: Leg buckles help provide a fast & secure fit during inclement weather & high winds-not designed to entirely cover wheels or feet. MAXIMUM VENTILATION & DRAFTING: Built-in air vents offer maximum ventilation, allowing drafting to prevent your cover from blowing away in high winds while minimizing mold & mildew buildup. EASY TO CLEAN: Sectional cover can be easily spot cleaned with a damp cloth. HOME decor: Neutral beige color matches most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORTHO Home Defense 1.1 Gal. Ready To Use Wand Sprayer Indoor & Perimeter Insect Killer (0220910)
- STOVALL 17-inch x 15-inch x 20-inch Wood Pavillon Feeder (SP5F)
- STENS Fuel Cap 125-219 For Kawasaki 51049-2091 (125-219)
- YO-HO TOOLS MAVRIK STONE FORK 6 TINE (24200)
- MODERN LEISURE Garrison Patio Ottoman/Coffee Table/Fire Pit Cover, Waterproof, 48in. Lx25in. Wx18in. H, Sandstone (3077)
- MODERN LEISURE Garrison Patio Loveseat Cover, Waterproof, Large, 76 in. L x 38 in. W x 38.25 in. H, Sandstone (3110)
- MODERN LEISURE Renaissance Patio Swivel Lounge Chair Cover, 37.5 in. L x 39.25 in. W x 38.5 in. H, Gray (3012)
- MODERN LEISURE Chalet Patio Cushion & Cover Storage Bag, 45.5 in. L x 13.75 in. W x 2 in. H, Beige (2933)
- MODERN LEISURE Renaissance Patio Swing Cover, 81 in. L x 52 in. W x 7 in. H, Gray (3099)
- MODERN LEISURE Basics Patio Loveseat Cover, 55 in. L x 33 in. W x 38 in. H, Khaki (7466)
- SIMPLYSHADE SimplyShade 84 in. Large Chaise Lounge Cover Grey (SSCPL121L)
- Modern Leisure Furniture Covers