Shop All Furniture Covers
Modern Leisure
Monterey Patio Ottoman/Coffee Table/Fire Pit Cover, 32 in. L x 22 in. W x 17 in. H, Beige
Mfr # 2904
Zoro # G609770097
product price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Polyester
- Cover Dimensions 32 in L x 17 in H x 22 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Leisure
- MFR # 2904
- Zoro # G609770097
- UPC # 26509031574
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 32 in L x 17 in H x 22 in W |
Details
Color | Beige |
Material | Polyester |
Description
The Monterey Patio Ottoman/Coffee Table/Fire Pit Cover features a stylish aesthetic, complimentary with any outdoor setting, designed to keep your patio furniture clean and protected year after year. Heavy-duty, weather-resistant material provides interior binding to help keep the elements out while leg buckles provide a fast and secure fit. OTTOMAN/SIDE TABLE/FIRE PIT COVER: Fits most patio ottomans, coffee tables, & rectangular fire pits up to 48-inches long x 25-inches wide x 18-inches high. HEAVY-DUTY PATIO COVER: Durable material keeps your patio furniture clean & protected while excellent UV resistance helps reduce fading over time against the elements. FAST & SECURE FIT: Leg buckles help provide a fast & secure fit to your patio furniture during inclement weather & high winds-not designed to entirely cover wheels or feet. MAXIMUM VENTILATION & DRAFTING: Built-in air vents offer maximum ventilation, allowing drafting to prevent your cover from blowing away in high winds while minimizing mold & mildew buildup. EASY TO CLEAN: Patio furniture cover can be easily spot cleaned with a damp cloth. HOME decor: Neutral beige color matches most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Plug Mulch Kit 48/ (731-04651)
- STENS Carburetor, Kohler 20 853 35-S (520-051)
- SIMPLAY3 Seed to Sprout Raised Garden Planter (422040-01)
- IK SPRAYERS Pro Hose 1.5 M Hose (82671870)
- MODERN LEISURE Garrison Patio Lounge/Club Chair Cover, Waterproof, 35 in. L x 38 in. W x 31 in. H, Sandstone (3103)
- MODERN LEISURE Renaissance Rect/Oval Patio Table & Chair Set Cover, 18 in. L x 64 in. W x 34 in. H, Gray (3017)
- MODERN LEISURE Renaissance Patio Swivel Lounge Chair Cover, 37.5 in. L x 39.25 in. W x 38.5 in. H, Gray (3012)
- MODERN LEISURE Renaissance Stackable/High Back Bar Chair Cover, 27 in. L x 27 in. W x 49 in. H, Gray (3030)
- MODERN LEISURE Monterey Patio Loveseat Cover, 82.5 in. L x 38 in. W x 38.25 in. H, Beige (2907)
- MODERN LEISURE Monterey 8ft Log Rack Cover, 96 in. L x 24 in. W x 42 in. H, Black (3034)
- CLASSIC ACCESSORIES Large Outdoor Chiminea Cover, Beige (55-779-041501-00)
- Modern Leisure Patio Furniture