Shop All Furniture Covers
Modern Leisure
Monterey Patio Day Chaise Lounge Cover, 66 in. L x 35.5 in. W x 33 in. H, Beige
Mfr # 2909
Zoro # G709770171
product price: $35.45
/ea
$35.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Beige
- Material Polyester
- Cover Dimensions 66 in L x 35.5 in W x 33 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Leisure
- MFR # 2909
- Zoro # G709770171
- UPC # 26509031628
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 66 in L x 35.5 in W x 33 in H |
Details
Color | Beige |
Material | Polyester |
Description
The Monterey Patio Chaise Lounge Cover features a stylish aesthetic, complimentary with any outdoor setting, designed to keep your patio furniture clean and protected year after year. Heavy-duty, weather-resistant material provides interior binding to help keep the elements out while leg buckles provide a fast and secure fit. DAY CHAISE LOUNGE COVER: Fits most patio day chaise lounge chairs up to 66-inches long x 35.5-inches wide x 33-inches high. HEAVY-DUTY PATIO COVER: Durable material keeps your chaise chair clean & protected while excellent UV resistance helps reduce fading over time against the elements. FAST & SECURE FIT: Leg buckles help provide a fast & secure fit to your patio furniture during inclement weather & high winds-not designed to entirely cover wheels or feet. MAXIMUM VENTILATION & DRAFTING: Built-in air vents offer maximum ventilation, allowing drafting to prevent your cover from blowing away in high winds while minimizing mold & mildew buildup. EASY TO CLEAN: Chaise cover can be easily spot cleaned with a damp cloth. HOME decor: Neutral beige color matches most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGLOO 72 qt. Chest Cooler, Seat Cushion Top, Marine (8496)
- LOGO BRANDS Houston Texans Inflatable Mascot (613-100-M)
- MI-T-M Medium Duty 2400 psi 2.6 gpm Hot Water Gas Pressure Washer (GH-2403-0GAH)
- NATIONAL HARDWARE GATE PIPE CLAMP 2"" ZNC (N344-648)
- MODERN LEISURE Monterey Oversized Patio Cushion & Cover Storage Bag, 6 in. L x 24 in. W x 28 in. H, Beige (3032)
- MODERN LEISURE Garrison Patio Ottoman/Coffee Table/Fire Pit Cover, Waterproof, 48 in. Lx25 in. Wx18 in. H, Granite (3002)
- MODERN LEISURE Monterey 4ft Log Rack Cover, 48 in. L x 24 in. W x 42 in. H, Black (3033)
- MODERN LEISURE Black Diamond Patio Loveseat Cover, Waterproof, 82.5 in. L x 38 in. W x 38.25 in. H, Black (3082)
- MODERN LEISURE Monterey Stacked Patio Chaise Lounge Cover, 75 in. L x 27 in. W x 4 in. H, Beige (3093)
- MODERN LEISURE Basics Patio Loveseat Cover, 55 in. L x 33 in. W x 38 in. H, Khaki (5523A)
- MUTUAL INDUSTRIES Bulk Bag 3’ X 3’ X 3’ (14981-0-3)
- Modern Leisure Patio Furniture