Shop All Furniture Covers
Modern Leisure
Monterey Patio Bar Table & Chair Set Cover, 66 in. L x 64 in. W x 34 in. H, Beige
Mfr # 2915
Zoro # G609770127
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Polyester
- Cover Dimensions 64 in L x 34 in H x 66 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Leisure
- MFR # 2915
- Zoro # G609770127
- UPC # 26509031680
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 64 in L x 34 in H x 66 in W |
Details
Color | Beige |
Material | Polyester |
Description
The Monterey Patio Bar Table & Chair Set Cover features a stylish aesthetic, complimentary with any outdoor setting, designed to keep your patio furniture clean and protected year after year. Heavy-duty, weather-resistant material provides interior binding to help keep the elements out while leg buckles provide a fast and secure fit. PATIO BAR TABLE & CHAIR SET COVER: Fits most patio bar tables & chairs up to 66-inches long x 64-inches wide x 34-inches high. HEAVY-DUTY PATIO COVER: Durable material keeps your patio furniture clean & protected while excellent UV resistance helps reduce fading over time against the elements. FAST & SECURE FIT: Leg buckles help provide a fast & secure fit during inclement weather & high winds-not designed to entirely cover wheels or feet. MAXIMUM VENTILATION & DRAFTING: Built-in air vents offer maximum ventilation, allowing drafting to prevent your cover from blowing away in high winds while minimizing mold & mildew buildup. EASY TO CLEAN: Patio furniture cover can be easily spot cleaned with a damp cloth. HOME decor: Neutral beige color matches most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Carburetor Walbro (793-00006)
- PROVIZOR PRODUCTS Short Snout Optivizor SMALL/MED (2054-S/M)
- MTD Housing Asm-Auger (684-04268A-0691)
- A.R. NORTH AMERICA Pump, 5.5/1300 1750RPM (20955)
- MODERN LEISURE Black Diamond Patio Ottoman/Coffee Table/Fire Pit Cover, Waterproof, 48in. Lx25in. Wx18in. H, Black (3088)
- MODERN LEISURE Monterey Offset Patio Umbrella Cover, Fits 13ft Round & 9ft Square Patio Umbrellas, Beige (2914)
- MODERN LEISURE Monterey Patio Day Chaise Lounge Cover, 66 in. L x 35.5 in. W x 33 in. H, Beige (2909)
- MODERN LEISURE Monterey High Back Patio Chair Cover, 25.5 in. L x 35.5 in. W x 34 in. H, Beige (2901)
- MODERN LEISURE Renaissance Patio Loveseat Cover, 82.5 in. L x 38 in. W x 38.25 in. H, Gray (3020)
- MODERN LEISURE Renaissance General Purpose Patio Furniture Cover, 14 in. L x 7 in. W x 35 in. H, Gray (3038)
- DUCK COVERS 108 in. Ultimate Round Patio Table with Chairs Cover - Mocha Cappuccino (DU131267)
- Modern Leisure Furniture Covers