Shop All Furniture Covers
Modern Leisure
Monterey Oversized Patio Cushion & Cover Storage Bag, 6 in. L x 24 in. W x 28 in. H, Beige
Mfr # 3032
Zoro # G209770077
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Atmosphere and Fossil
- Material Polyester
- Cover Dimensions 60 in L x 28 in H x 24 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Leisure
- MFR # 3032
- Zoro # G209770077
- UPC # 26509059493
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 60 in L x 28 in H x 24 in W |
Details
Color | Atmosphere and Fossil |
Material | Polyester |
Description
The Monterey Oversized Patio Cushion & Cover Storage Bag features a stylish aesthetic, complimentary with any outdoor setting, designed to keep your patio furniture cushions clean and protected year after year. Heavy-duty, weather-resistant material provides interior binding to help keep the elements out while the zippered opening is U-shaped for easier access. CUSHION & COVER STORAGE: Oversized storage bag holds large chair/loveseat cushions or unused, loose covers & measures 60-inches long x 24-inches wide x 28-inches high. HEAVY-DUTY STORAGE BAG: Durable material keeps your patio cushions clean & protected while excellent UV resistance helps reduce fading over time against the elements. EASY ACCESS ZIPPER: Storage bag zipper has a U-shape design, helping you with easy access to your cushions or covers-top & side handles provide easy transport. EASY TO CLEAN: Cushion storage bag can be easily spot cleaned with a damp cloth. HOME decor: Neutral beige color matches most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5 ft 6 in x 7 ft 6 in Standard Duty 5.1 Mil Tarp, Brown/Black, Polyethylene (3ZRU7)
- STENS Hi-Lift Blade 340-700 For Toro 92-5608-03 (340-700)
- AGRI-FAB Push Spreader, 50 lb Cap., U-Bar Handle (45-0566)
- MIDWEST Ferret Nation Exit Ramp Blue 25.25" x 5.5" (142EXRMP)
- MODERN LEISURE Basics Patio Bistro Table & Chair Set Cover, 65 in. L x 32 in. W x 3 in. H, Beige (3114)
- MODERN LEISURE Renaissance Patio Chair Cover, 27 in. L x 34 in. W x 31 in. H, Gray (3016)
- MODERN LEISURE Black Diamond Stackable/High Back Bar Chair Cover, Waterproof, 27 in. L x 27 in. W x 49 in. H, Black (3086)
- MODERN LEISURE Basics Rect/Oval Patio Table & Chair Set Cover, 115 in. L x 76 in. W x 3 in. H, Khaki (8576A)
- MODERN LEISURE Chalet Patio Adirondack Chair Cover, 31.5 in. L x 33.5 in. W x 36 in. H, Beige (2918)
- MODERN LEISURE Monterey Stackable Patio Chair Cover, 25.5 in. L x 35.5 in. W x 45 in. H, Beige (2900)
- MODERN LEISURE Chalet Patio Loveseat Cover, 57.5 in. L x 38 in. W x 38 in. H, Beige (2929)
- Modern Leisure Patio Furniture