Shop All Furniture Covers
Modern Leisure
Monterey Offset Patio Umbrella Cover, Fits 13ft Round & 9ft Square Patio Umbrellas, Beige
Mfr # 2914
Zoro # G909770087
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Polyester
- Cover Dimensions 24 in L x 89 in H x 8 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Leisure
- MFR # 2914
- Zoro # G909770087
- UPC # 26509031673
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 24 in L x 89 in H x 8 in W |
Details
Color | Beige |
Material | Polyester |
Description
The Monterey Offset Patio Umbrella Cover features a stylish aesthetic, complimentary with any outdoor setting, designed to keep your patio furniture clean and protected year after year. Heavy-duty, weather-resistant material provides interior binding to help keep the elements out while leg buckles provide a fast and secure fit. OFFSET UMBRELLA COVER: Fits most offset & cantilever patio umbrellas up to 13-feet in diameter or 9-feet square-cover measuring 24-inches long bottom x 8-inches wide top x 78-inches high. HEAVY-DUTY PATIO COVER: Durable material keeps your patio umbrella clean & protected while excellent UV resistance helps reduce fading over time against the elements. EASY INSTALLATION: Zippered closure helps make installation easy & provides a secure fit-not designed to entirely cover wheels or feet. MAXIMUM VENTILATION & DRAFTING: Built-in air vents offer maximum ventilation, allowing drafting to prevent your cover from blowing away in high winds while minimizing mold & mildew buildup. EASY TO CLEAN: Umbrella cover can be easily spot cleaned with a damp cloth. HOME decor: Neutral beige color matches most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EIJKELKAMP One-piece Clay Auger, 4" (10cm) (010101102)
- PROTARP 30 ft x 60 ft Heavy Duty 22 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-205-30X60)
- REDEX Udder Cream 2Oz Tube (60262DX25)
- LOGO BRANDS Tampa Bay Buccaneers 24 Can Cooler (630-63)
- MODERN LEISURE Garrison Patio Loveseat Cover, Waterproof, Small, 55 in. L x 33 in. W x 38 in. H, Granite (3121)
- MODERN LEISURE Monterey Patio Sectional Lounge Set Cover, Right-Facing, 14 in. Lx83 in. Lx32 in. Wx31 in. H, Beige (2971)
- MODERN LEISURE Basics Rect/Oval Patio Table & Chair Set Cover, 115 in. L x 76 in. W x 3 in. H, Khaki (8576A)
- MODERN LEISURE Garrison Rect/Oval Patio Table & Chair Set Cover, Waterproof, 18 in. Lx64 in. Wx34 in. H, Granite (3005)
- MODERN LEISURE Black Diamond Patio Ottoman/Coffee Table/Fire Pit Cover, Waterproof, 48in. Lx25in. Wx18in. H, Black (3088)
- MODERN LEISURE Basics Patio Cushion & Cover Storage Bag, 48 in. L x 16 in. W x 22 in. H, Khaki (4124AB)
- CLASSIC ACCESSORIES Veranda Oversized Umbrella Storage Carrying Bag, 72"x67" (55-929-011501-00)
- Modern Leisure Furniture Covers