Shop All Furniture Covers
Modern Leisure
Monterey High Back Patio Chair Cover, 25.5 in. L x 35.5 in. W x 34 in. H, Beige
Mfr # 2901
Zoro # G709770096
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Polyester
- Cover Dimensions 25.5 in L x 34 in H x 35.5 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Leisure
- MFR # 2901
- Zoro # G709770096
- UPC # 26509031543
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 25.5 in L x 34 in H x 35.5 in W |
Details
Color | Beige |
Material | Polyester |
Description
The Monterey High Back Patio Chair Cover features a stylish aesthetic, complimentary with any outdoor setting, designed to keep your patio furniture clean and protected year after year. Heavy-duty, weather-resistant material provides interior binding to help keep the elements out while leg buckles provide a fast and secure fit. HIGH BACK CHAIR COVER: Fits most high back patio chairs up to 25.5-inches long x 35.5-inches wide x 34-inches high. HEAVY-DUTY PATIO COVER: Durable material keeps your patio chair clean & protected while excellent UV resistance helps reduce fading over time against the elements. FAST & SECURE FIT: Leg buckles help provide a fast & secure fit to your patio furniture during inclement weather & high winds-not designed to entirely cover wheels or feet. MAXIMUM VENTILATION & DRAFTING: Built-in air vents offer maximum ventilation, allowing drafting to prevent your cover from blowing away in high winds while minimizing mold & mildew buildup. EASY TO CLEAN: Chair cover can be easily spot cleaned with a damp cloth. HOME decor: Neutral beige color matches most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA SwivelGrip Garden Lead-in Hose, 5/8" x 5 (HFZG505YWS)
- AP PRODUCTS PREMIUM EK SEAL SLIDE OUT SYSTEM (AP_PRODUCTS) (018-312-EKD)
- TECUMSEH Starter (Qsearch) (590784)
- SUNEX Spark Plug Cleaner, Two-way Valve, Compact (3912)
- MODERN LEISURE Monterey Rect/Oval Patio Table & Chair Set Cover, 18 in. L x 82 in. W x 23 in. H, Beige (2912)
- MODERN LEISURE Renaissance Patio Loveseat Cover, 82.5 in. L x 38 in. W x 38.25 in. H, Gray (3020)
- MODERN LEISURE Renaissance Patio Lounge Chair Cover, 35 in. L x 38 in. W x 31 in. H, Gray (3022)
- MODERN LEISURE Garrison Patio Loveseat Cover, Waterproof, Large, 76 in. L x 38 in. W x 38.25 in. H, Sandstone (3110)
- MODERN LEISURE Garrison Patio Chaise Lounge Cover, Waterproof, 65 in. L x 28 in. W x 29 in. H, Sandstone (3100)
- MODERN LEISURE Basics Patio Chaise Lounge Cover, 76 in. L x 27 in. W x 3 in. H, Khaki (7648A)
- CLASSIC ACCESSORIES Veranda Cover, Squareare Air Conditioner, Antique Beige, 34"x34" (73132)
- Modern Leisure Furniture Covers