Shop All Furniture Covers
Modern Leisure
Monterey Deep Seated Patio Lounge Chair Cover, 38 in. L x 4 in. W x 31 in. H, Beige
Mfr # 2903
Zoro # G709770119
product price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Polyester
- Cover Dimensions 38 in L x 31 in H x 40 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Leisure
- MFR # 2903
- Zoro # G709770119
- UPC # 26509031567
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 38 in L x 31 in H x 40 in W |
Details
Color | Beige |
Material | Polyester |
Description
The Monterey Deep Seated Patio Lounge Chair Cover features a stylish aesthetic, complimentary with any outdoor setting, designed to keep your patio furniture clean and protected year after year. Heavy-duty, weather-resistant material provides interior binding to help keep the elements out while leg buckles provide a fast and secure fit. DEEP SEATED CHAIR COVER: Fits most deep-seated patio lounge & club chairs up to 38-inches long x 40-inches wide x 31-inches high. HEAVY-DUTY PATIO COVER: Durable material keeps your patio chair clean & protected while excellent UV resistance helps reduce fading over time against the elements. FAST & SECURE FIT: Leg buckles help provide a fast & secure fit to your patio furniture during inclement weather & high winds-not designed to entirely cover wheels or feet. MAXIMUM VENTILATION & DRAFTING: Built-in air vents offer maximum ventilation, allowing drafting to prevent your cover from blowing away in high winds while minimizing mold & mildew buildup. EASY TO CLEAN: Chair cover can be easily spot cleaned with a damp cloth. HOME decor: Neutral beige color matches most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANNIN FLAGMAKERS US Pleated Fan, 18x36 In. (483125)
- T1 T1 Pre-Baited Rat Bait Disposable Station (DR0811)
- DUKE Body Trap Set Tool (0965)
- BRIGGS & STRATTON Jackshaft Housing Assembly (1401241MA)
- MODERN LEISURE Garrison Patio Loveseat Cover, Waterproof, 66 in. L x 4 in. W x 39 in. H, Granite (3010)
- MODERN LEISURE Garrison Rect/Oval Patio Table & Chair Set Cover, Waterproof, 18 in. Lx64 in. Wx34 in. H, Granite (3005)
- MODERN LEISURE Garrison Patio Ottoman/Coffee Table/Fire Pit Cover, Waterproof, 48in. Lx25in. Wx18in. H, Sandstone (3077)
- MODERN LEISURE Monterey Patio Sectional Lounge Set Cover, Left-Facing, 14 in. Lx83 in. Lx32 in. Wx31 in. H, Beige (2947)
- MODERN LEISURE Monterey Rect/Oval Patio Table & Chair Set Cover, 1 in. L x 7 in. W x 35 in. H, Beige (2946)
- MODERN LEISURE Chalet Rect/Oval Patio Table & Chair Set Cover, 72 in. L x 44 in. W x 23 in. H, Beige (2923)
- DUCK COVERS Ultimate Mocha Patio Rectangle Table Set Cover, 127"L x 84"W x 32"H (UTO12784)
- Modern Leisure Furniture Covers