Shop All Grill Accessories
Modern Leisure
Monterey Ceramic Grill Cover, 45 in. Diameter x 25 in. H, Black
Mfr # 2996
Zoro # G909770070
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Overall Length 45 in
- Color Black
- Overall Height 25 in
- Overall Width 45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Modern Leisure
- MFR # 2996
- Zoro # G909770070
- UPC # 26509040019
- Country of Origin China
- Category Grill Accessories
Dimensions
Overall Length | 45 in |
Overall Height | 25 in |
Overall Width | 45 in |
Details
Material | Polyester |
Color | Black |
Description
The Monterey Ceramic Charcoal Patio Grill Cover features a stylish aesthetic, complimentary with any outdoor setting, designed to keep your patio grill clean and protected year after year. Heavy-duty, weather-resistant material provides interior binding to help keep the elements out while leg buckles provide a fast and secure fit. CHARCOAL GRILL COVER: Fits most ceramic charcoal grills, including fold down tables & oversized handles, up to 45-inches diameter x 25-inches high. HEAVY-DUTY PATIO COVER: Durable material keeps your patio grill clean & protected while excellent UV resistance helps reduce fading over time against the elements. FAST & SECURE FIT: Adjustable hook & loop side straps help provide a secure & custom-like fit during inclement weather & high winds-not designed to entirely cover wheels or feet. MAXIMUM VENTILATION & DRAFTING: Built-in air vents offer maximum ventilation, allowing drafting to prevent your cover from blowing away in high winds while minimizing mold & mildew buildup. EASY TO CLEAN: Grill cover can be easily spot cleaned with a damp cloth. HOME decor: Black color hides soot, dirt, & matches most home environments & decor. WARNING: Allow your grill to cool down before placing cover back on.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TROY BILT 42 in. Mulching Mower Blade Set For Riding Mowers, 2PK (490-110-Y115)
- STENS Pressure Washer Pump 758-985 3400 Rpm 3000 Psi (758-985)
- ZORO APPROVED SUPPLIER Hayward CX 1260 Replacement Pool Filter 4 Pack Compatible Cartridge PA126/C-7495/FC-1296 (WP.HAY1296-4P)
- NYLGLO Texas State Flag, 3x5 Ft (145260)
- MODERN LEISURE Monterey Ceramic Grill Cover, 44.5 in. Diameter x 25 in. H, Beige (2962)
- MODERN LEISURE Black Diamond 73 in. Grill Cover, Waterproof, 73 in. L x 25 in. W x 44.5 in. H, Black (3090)
- MODERN LEISURE Chalet 48 in. Grill Cover, 48 in. L x 23 in. W x 44 in. H, Black (2975)
- MODERN LEISURE Monterey Griddle Cover, 65 in. L x 23 in. W x 36 in. H, Black (3026)
- MODERN LEISURE Black Diamond 48 in. Grill Cover, Waterproof, 48 in. L x 23 in. W x 44 in. H, Black (3092)
- MODERN LEISURE Black Diamond 65 in. Grill Cover, Waterproof, 65 in. L x 25 in. W x 44.5 in. H, Black (3089)
- BACKYARD PRO Right Side Air Vent Panel for Charcoal / Wood Smokers (554SMOKRP12)
- Modern Leisure Grill Accessories