Shop All Grill Accessories
Modern Leisure
Monterey 65 in. Grill Cover, 65 in. L x 25 in. W x 44.5 in. H, Beige
Mfr # 2950
Zoro # G209770053
original price:
$52.99
26% off
new price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Overall Width 25 in
- Overall Length 65 in
- Overall Height 44.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Leisure
- MFR # 2950
- Zoro # G209770053
- UPC # 26509032595
- Country of Origin China
- Category Grill Accessories
Dimensions
Overall Width | 25 in |
Overall Length | 65 in |
Overall Height | 44.5 in |
Size | 65"L x 25"W x 44.5"H |
Details
Material | Polyester |
Color | Beige |
Description
The Monterey 65-Inch Patio Grill Cover features a stylish aesthetic, complimentary with any outdoor setting, designed to keep your patio grill clean and protected year after year. Heavy-duty, weather-resistant material provides interior binding to help keep the elements out while leg buckles provide a fast and secure fit. PATIO GRILL COVER: Fits patio grills up to 65-inches long x 25-inches wide x 44.5-inches high-compatible with high-end grills such as Weber, Napoleon, Williams Sonoma, & more. HEAVY-DUTY PATIO COVER: Durable material keeps your patio grill clean & protected while excellent UV resistance helps reduce fading over time against the elements. FAST & SECURE FIT: Adjustable hook & loop side straps help provide a secure & custom-like fit during inclement weather & high winds-not designed to entirely cover wheels or feet. MAXIMUM VENTILATION & DRAFTING: Built-in air vents offer maximum ventilation, allowing drafting to prevent your cover from blowing away in high winds while minimizing mold & mildew buildup. EASY TO CLEAN: Grill cover can be easily spot cleaned with a damp cloth. HOME decor: Neutral beige color matches most home environments & decor. WARNING: Allow your grill to cool down before placing cover back on.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS Blade Adapter (4028398)
- MTD Clip-Hold Down Nyl (1724869099)
- HOT SHOT 1 ct Gel Indoor/Outdoor Roach and Ant Killer (HG-95769)
- GRILLTOWN 300 ft. 300 ft Free Standing Decorative Hose Pot; Gray (GR881318)
- MODERN LEISURE Monterey 65 in. Grill Cover, 65 in. L x 25 in. W x 44.5 in. H, Black (2984)
- MODERN LEISURE Monterey Ceramic Grill Cover, 45 in. Diameter x 25 in. H, Black (2996)
- MODERN LEISURE Renaissance 73 in. Grill Cover, 73 in. L x 25 in. W x 44.5 in. H, Gray (3015)
- MODERN LEISURE Garrison 65 in. Grill Cover, Waterproof, 65 in. L x 25 in. W x 44.5 in. H, Granite (3007)
- MODERN LEISURE Chalet 58 in. Grill Cover, 58 in. L x 25 in. W x 44.5 in. H, Black (2976)
- MODERN LEISURE Black Diamond 73 in. Grill Cover, Waterproof, 73 in. L x 25 in. W x 44.5 in. H, Black (3090)
- TRETCO 32 in. Stainless Steel Dual Burner Pan, Liquid Propane (OB2SS-BK1-36-LP)
- Modern Leisure Grill Accessories