Shop All Furniture Covers
Modern Leisure
Monterey 4ft Log Rack Cover, 48 in. L x 24 in. W x 42 in. H, Black
Mfr # 3033
Zoro # G409770174
original price:
$35.99
10% off
new price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Cover Dimensions 4ft Log Rack, 48 in L x 24 in W x 42 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Leisure
- MFR # 3033
- Zoro # G409770174
- UPC # 26509059509
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 4ft Log Rack, 48 in L x 24 in W x 42 in H |
Details
Color | Black |
Material | Polyester |
Description
The Monterey Outdoor Log Rack Cover features a universal fit for 4-foot log racks, designed to protect your firewood against dust, sun damage, and rainwater. Heavy-duty, weather-resistant material provides interior binding to help keep the elements out while leg buckles provide a secure fit-keeping your firewood ready when you are. LOG RACK COVER: Fits 4-foot log racks up to 48-inches long x 24-inches wide x 42-inches high. HEAVY-DUTY PATIO COVER: Durable material keeps your firewood & log rack clean & protected while excellent UV resistance helps reduce fading over time against the elements. FAST & SECURE FIT: Leg buckles provide a secure fit to your log rack & a Velcro front opening allows for easy & fast access to your firewood-not designed to entirely cover wheels or feet. MAXIMUM VENTILATION & DRAFTING: Built-in air vents offer maximum ventilation, allowing drafting to prevent your cover from blowing away in high winds while minimizing mold & mildew buildup. EASY TO CLEAN: Log rack cover can be easily spot cleaned with a damp cloth. HOME decor: Black color hides soot, dirt, & matches most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Gauge Oil Pressure (282897-S)
- LOGO BRANDS South Carolina Sweatshirt Blanket (208-74)
- STENS Brake Drum Fits For Club Car 101791101 260-115 (260-115)
- TENDA Tenda Cedar Oil 16 oz. (1151)
- MODERN LEISURE Black Diamond Patio Loveseat Cover, Waterproof, 82.5 in. L x 38 in. W x 38.25 in. H, Black (3082)
- MODERN LEISURE Renaissance Patio Chair Cover, 27 in. L x 34 in. W x 31 in. H, Gray (3016)
- MODERN LEISURE Monterey Offset Patio Umbrella Cover, Fits 13ft Round & 9ft Square Patio Umbrellas, Beige (2914)
- MODERN LEISURE Monterey Patio Loveseat Cover, 82.5 in. L x 38 in. W x 38.25 in. H, Beige (2907)
- MODERN LEISURE Chalet Rect/Oval Patio Table & Chair Set Cover, 72 in. L x 44 in. W x 23 in. H, Beige (2923)
- MODERN LEISURE Renaissance Patio Loveseat Cover, 66 in. L x 4 in. W x 39 in. H, Gray (3023)
- CLASSIC ACCESSORIES Terrazzo Chaise Lounge Cover, Large, Sand, 88"x36.5" (55-990-042001-EC)
- Modern Leisure Furniture Covers