Shop All Furniture Covers
Modern Leisure
Garrison Stackable/High Back Bar Chair Cover, Waterproof, 27 in. L x 27 in. W x 49 in. H, Granite
Mfr # 2998
Zoro # G309770106
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Cover Dimensions 27 in L x 49 in H x 27 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Leisure
- MFR # 2998
- Zoro # G309770106
- UPC # 26509051992
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 27 in L x 49 in H x 27 in W |
Details
Color | Granite |
Material | Polyester |
Description
The Garrison Waterproof Stackable Patio Chair Cover combines durability with an elegant aesthetic, capable to stand-up against some of the harshest weather mother nature has to offer. Taped seams help keep out water, dirt, and debris, keeping your investment clean and protected from outdoor elements. STACKABLE CHAIR COVER: Fits most stackable patio chairs up to 27-inches long x 27-inches wide x 49-inches high-compatible with high back chairs & bar stools with similar fit dimensions. 100% WATERPROOF COVER: Durable material has reinforced, taped seams to keep your patio chairs clean & protected from the elements while excellent UV resistance helps reduce fading over time. DURABLE & SECURE FIT: Base grommet for ties & 4 leg buckles help provide you a secure, custom-like fit during inclement weather & high winds-not designed to entirely cover wheels or feet. MINIMIZES CONDENSATION: Built-in air vents offer maximum ventilation, allowing drafting to prevent your cover from blowing away in high winds while minimizing mold & mildew buildup. EASY TO CLEAN: Chair cover can be easily spot cleaned with a damp cloth. HOME decor: Heather gray color matches most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIENS Snow Blower, Gas, 24 in Clearing Path, 14 in Auger Diameter, 12.5 ft-lb Torque (921045)
- SCOTTS Outdoor Power Tools 20-Volt 22-Inch Cordless Pole Hedge Trimmer (LPHT12122S)
- DROLL YANKEES Ruby Sipper Window Hummingbird Feeder (RS-3WC)
- IGLOO Igloo 25197 Maxcold Ice Freezer Block Small (8360067)
- MODERN LEISURE Black Diamond Stackable/High Back Bar Chair Cover, Waterproof, 27 in. L x 27 in. W x 49 in. H, Black (3086)
- MODERN LEISURE Renaissance Stackable/High Back Bar Chair Cover, 27 in. L x 27 in. W x 49 in. H, Gray (3030)
- MODERN LEISURE Garrison Stackable/High Back Bar Chair Cover, Waterproof, 27 in. L x 27 in. W x 49 in. H, Sandstone (3076)
- MODERN LEISURE Garrison Patio Lounge/Club Chair Cover, Waterproof, 35 in. L x 38 in. W x 31 in. H, Sandstone (3103)
- MODERN LEISURE Monterey Patio Loveseat Cover, 57.5 in. L x 38 in. W x 38 in. H, Beige (2905)
- MODERN LEISURE Monterey High Back Patio Chair Cover, 25.5 in. L x 35.5 in. W x 34 in. H, Beige (2901)
- MODERN LEISURE Monterey Patio Loveseat Cover, 82.5 in. L x 38 in. W x 38.25 in. H, Beige (2907)
- Modern Leisure Furniture Covers