Shop All Furniture Covers
Modern Leisure
Garrison Patio Swivel Lounge Chair Cover, Waterproof, 37.5 in. Lx39.25 in. Wx38.5 in. H, Sandstone
Mfr # 3075
Zoro # G809770125
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Cover Dimensions 37.5 in L x 38.5 in H x 39.25 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Leisure
- MFR # 3075
- Zoro # G809770125
- UPC # 26509067467
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 37.5 in L x 38.5 in H x 39.25 in W |
Details
Color | Sandstone |
Material | Polyester |
Description
The Garrison Waterproof Patio Swivel/Lounge Chair Cover combines durability with an elegant aesthetic, capable to stand-up against some of the harshest weather mother nature has to offer. Taped seams help keep out water, dirt, and debris, keeping your investment clean and protected from outdoor elements. LOUNGE CHAIR COVER: Fits most patio lounge and/or swivel chairs up to 37.5-inches long x 39.25-inches wide x 38.5-inches high. 100% WATERPROOF COVER: Durable material has reinforced, taped seams to keep your patio chair clean & protected from the elements while excellent UV resistance helps reduce fading over time. DURABLE & SECURE FIT: Base grommet for ties & 4 leg buckles help provide you a secure, custom-like fit during inclement weather & high winds-not designed to entirely cover wheels or feet. MINIMIZES CONDENSATION: Built-in air vents offer maximum ventilation, allowing drafting to prevent your cover from blowing away in high winds while minimizing mold & mildew buildup. EASY TO CLEAN: Chair cover can be easily spot cleaned with a damp cloth. HOME decor: Sandstone color matches most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD-X Bird Repellent Spikes, 10 ft. L (SP-10)
- BIRD-X Remote Speaker (BXP-ES)
- MTD Lever-6 Speed Cont (731-08743B)
- VALTERRA Phoenix Faucets by Valterra PF276019 Single-Function Handheld Shower Head - Biscuit (PF276019)
- MODERN LEISURE Black Diamond Patio Swivel Lounge Chair Cover, Waterproof, 37.5 in. Lx39.25 in. Wx38.5 in. H, Black (3080)
- MODERN LEISURE Renaissance Patio Swivel Lounge Chair Cover, 37.5 in. L x 39.25 in. W x 38.5 in. H, Gray (3012)
- MODERN LEISURE Garrison Patio Swivel Lounge Chair Cover, Waterproof, 37.5 in. L x 39.25 in. W x 38.5 in. H, Granite (2997)
- MODERN LEISURE Monterey Patio Swivel Lounge Chair Cover, 37.5 in. L x 39.25 in. W x 38.5 in. H, Beige (2972)
- MODERN LEISURE Renaissance Patio Swing Cover, 81 in. L x 52 in. W x 7 in. H, Gray (3099)
- MODERN LEISURE Basics Patio Loveseat Cover, 55 in. L x 33 in. W x 38 in. H, Khaki (7466)
- CONSERVATORIO Lucerne Barstool Cover, Sand (CO2613995)
- Modern Leisure Furniture Covers