Shop All Furniture Covers
Modern Leisure
Garrison Patio Ottoman/Coffee Table/Fire Pit Cover, Waterproof, 42 in. Lx22 in. Wx17 in. H, Granite
Mfr # 3122
Zoro # G209770176
original price:
$34.99
10% off
new price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Granite
- Material Polyester
- Cover Dimensions 42 in L x 17 in H x 22 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Leisure
- MFR # 3122
- Zoro # G209770176
- UPC # 26509072218
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 42 in L x 17 in H x 22 in W |
Details
Color | Granite |
Material | Polyester |
Description
The Garrison Waterproof Patio Coffee Table/Ottoman/Fire Pit Cover combines durability with an elegant aesthetic, capable to stand-up against some of the harshest weather mother nature has to offer. Taped seams help keep out water, dirt, and debris, keeping your investment clean and protected from outdoor elements. COFFEE TABLE/OTTOMAN/FIRE PIT COVER: Fits most patio ottomans, coffee tables, & rectangular fire pits up to 42-inches long x 22-inches wide x 17-inches high. 100% WATERPROOF COVER: Durable material has reinforced, taped seams to keep your patio furniture clean & protected from the elements while excellent UV resistance helps reduce fading over time. DURABLE & SECURE FIT: Base grommet for ties & 4 leg buckles help provide you a secure, custom-like fit during inclement weather & high winds-not designed to entirely cover wheels or feet. MINIMIZES CONDENSATION: Built-in air vents offer maximum ventilation, allowing drafting to prevent your cover from blowing away in high winds while minimizing mold & mildew buildup. EASY TO CLEAN: Patio furniture cover can be easily spot cleaned with a damp cloth. HOME decor: Granite color matches most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPPES HOPPES GUN CLEANER (HSO)
- SUNBELT Oil Filter 5" x3" x3" (A-B1SB6676)
- JUMP START Soil Heating Cable, 24Ft. (JSHC24)
- JUSTRITE Cigarette Receptacle, 4 gal., Gray (268501)
- MODERN LEISURE Monterey Patio Loveseat Cover, 57.5 in. L x 38 in. W x 38 in. H, Beige (2905)
- MODERN LEISURE Monterey Pyramid Torch Patio Heater Cover, 21 in. L x 21 in. W x 9 in. H, Beige (2916)
- MODERN LEISURE Basics Patio Bistro Table & Chair Set Cover, 65 in. L x 32 in. W x 3 in. H, Beige (3114)
- MODERN LEISURE Black Diamond Stackable/High Back Bar Chair Cover, Waterproof, 27 in. L x 27 in. W x 49 in. H, Black (3086)
- MODERN LEISURE Garrison Patio Lounge/Club Chair Cover, Waterproof, 35 in. L x 38 in. W x 31 in. H, Granite (3009)
- MODERN LEISURE Garrison Rect/Oval Patio Table & Chair Set Cover, Waterproof, 18 in. Lx64 in. Wx34 in. H, Sandstone (3079)
- CLASSIC ACCESSORIES TERRAZZO 72"" TABLE COVER (58242)
- Modern Leisure Furniture Covers