Shop All Furniture Covers
Modern Leisure
Garrison Patio Loveseat Cover, Waterproof, Large, 76 in. L x 38 in. W x 38.25 in. H, Sandstone
Mfr # 3110
Zoro # G509770074
product price: $60.45
/ea
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Cover Dimensions 76 in L x 38.25 in H x 38 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Leisure
- MFR # 3110
- Zoro # G509770074
- UPC # 26509069645
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 76 in L x 38.25 in H x 38 in W |
Details
Color | Sandstone |
Material | Polyester |
Description
The Garrison Waterproof Patio Loveseat Cover combines durability with an elegant aesthetic, capable to stand-up against some of the harshest weather mother nature has to offer. Taped seams help keep out water, dirt, and debris, keeping your investment clean and protected from outdoor elements. LOVESEAT & SOFA COVER: Fits most patio loveseats & sofas up to 76-inches long x 38-inches wide x 38.25-inches high. 100% WATERPROOF COVER: Durable material has reinforced, taped seams to keep your patio loveseat clean & protected from the elements while excellent UV resistance helps reduce fading over time. DURABLE & SECURE FIT: Base grommet for ties & 4 leg buckles help provide you a secure, custom-like fit during inclement weather & high winds-not designed to entirely cover wheels or feet. MINIMIZES CONDENSATION: Built-in air vents offer maximum ventilation, allowing drafting to prevent your cover from blowing away in high winds while minimizing mold & mildew buildup. EASY TO CLEAN: Loveseat cover can be easily spot cleaned with a damp cloth. HOME decor: Sandstone color matches most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Packing Kit (70-0177)
- MTD Cable-Neutral Vtt (946-05168)
- MELNOR HOZE NOZZL HIFLW 7PAT (90404)
- STENS Hi-Lift Blade 335-757 For Cub Cadet 942-04244A (335-757)
- MODERN LEISURE Garrison Patio Loveseat Cover, Waterproof, Large, 76 in. L x 38 in. W x 38.25 in. H, Granite (3106)
- MODERN LEISURE Monterey Patio Egg Chair Cover, 45 in. L x 42 in. W x 75 in. H, Beige (3109)
- MODERN LEISURE Garrison Patio Chair Cover, Waterproof, 27 in. L x 34 in. W x 31 in. H, Sandstone (3078)
- MODERN LEISURE Black Diamond Patio Loveseat Cover, Waterproof, 66 in. L x 4 in. W x 39 in. H, Black (3084)
- MODERN LEISURE Garrison Patio Lounge/Club Chair Cover, Waterproof, 35 in. L x 38 in. W x 31 in. H, Granite (3009)
- MODERN LEISURE Monterey 4ft Log Rack Cover, 48 in. L x 24 in. W x 42 in. H, Black (3033)
- MODERN LEISURE Monterey Patio Loveseat Cover, 57.5 in. L x 38 in. W x 38 in. H, Beige (2905)
- Modern Leisure Furniture Covers