Shop All Furniture Covers
Modern Leisure
Garrison Patio Loveseat Cover, Waterproof, 82.5 in. L x 38 in. W x 38.25 in. H, Sandstone
Mfr # 3101
Zoro # G809770156
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Cover Dimensions 82.5 in L x 38.25 in H x 38 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Leisure
- MFR # 3101
- Zoro # G809770156
- UPC # 26509067528
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 82.5 in L x 38.25 in H x 38 in W |
Details
Color | Sandstone |
Material | Polyester |
Description
The Garrison Waterproof Patio Loveseat/Sofa Cover combines durability with an elegant aesthetic, capable to stand-up against some of the harshest weather mother nature has to offer. Taped seams help keep out water, dirt, and debris, keeping your investment clean and protected from outdoor elements. LOVESEAT & SOFA COVER: Fits most patio loveseats & sofas up to 82.5-inches long x 38-inches wide x 38.25-inches high. 100% WATERPROOF COVER: Durable material has reinforced, taped seams to keep your patio loveseat clean & protected from the elements while excellent UV resistance helps reduce fading over time. DURABLE & SECURE FIT: Base grommet for ties & 4 leg buckles help provide you a secure, custom-like fit during inclement weather & high winds-not designed to entirely cover wheels or feet. MINIMIZES CONDENSATION: Built-in air vents offer maximum ventilation, allowing drafting to prevent your cover from blowing away in high winds while minimizing mold & mildew buildup. EASY TO CLEAN: Loveseat cover can be easily spot cleaned with a damp cloth. HOME decor: Sandstone color matches most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5 ft 6 in x 7 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas (10P542)
- STENS Air Filter Combo For John Deere 14Sc 14Se 14St 14Sx Je75 Jx75 (100-188)
- XPOSE SAFETY 30 ft x 50 ft 5 mil Tarp, Brown, Polyethylene (BRT-3050-X)
- SWISHER Spring-Bucket latch (2736)
- MODERN LEISURE Black Diamond Patio Loveseat Cover, Waterproof, 82.5 in. L x 38 in. W x 38.25 in. H, Black (3082)
- MODERN LEISURE Garrison Patio Loveseat Cover, Waterproof, Large, 76 in. L x 38 in. W x 38.25 in. H, Sandstone (3110)
- MODERN LEISURE Garrison Patio Chaise Lounge Cover, Waterproof, 65 in. L x 28 in. W x 29 in. H, Granite (3006)
- MODERN LEISURE Garrison Patio Chair Cover, Waterproof, 27 in. L x 34 in. W x 31 in. H, Sandstone (3078)
- MODERN LEISURE Garrison Rect/Oval Patio Table & Chair Set Cover, Waterproof, 18 in. Lx64 in. Wx34 in. H, Granite (3005)
- MODERN LEISURE Chalet Rect/Oval Patio Table & Chair Set Cover, 72 in. L x 44 in. W x 23 in. H, Beige (2923)
- DUCK COVERS Essential Latte Patio Rectangle Table Set Cover, 127"x84"x32" (ETO12784)
- Modern Leisure Patio Furniture