Shop All Furniture Covers
Modern Leisure
Garrison Patio Loveseat Cover, Waterproof, 66 in. L x 4 in. W x 39 in. H, Granite
Mfr # 3010
Zoro # G309770137
product price: $48.45
/ea
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Cover Dimensions 66 in L x 40 in W x 39 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Leisure
- MFR # 3010
- Zoro # G309770137
- UPC # 26509052081
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 66 in L x 40 in W x 39 in H |
Details
Color | Granite |
Material | Polyester |
Description
The Garrison Waterproof Patio Loveseat Cover combines durability with an elegant aesthetic, capable to stand-up against some of the harshest weather mother nature has to offer. Taped seams help keep out water, dirt, and debris, keeping your investment clean and protected from outdoor elements. LOVESEAT & SOFA COVER: Fits most patio loveseats & sofas up to 66-inches long x 40-inches wide x 39-inches high. 100% WATERPROOF COVER: Durable material has reinforced, taped seams to keep your patio loveseat clean & protected from the elements while excellent UV resistance helps reduce fading over time. DURABLE & SECURE FIT: Base grommet for ties & 4 leg buckles help provide you a secure, custom-like fit during inclement weather & high winds-not designed to entirely cover wheels or feet. MINIMIZES CONDENSATION: Built-in air vents offer maximum ventilation, allowing drafting to prevent your cover from blowing away in high winds while minimizing mold & mildew buildup. EASY TO CLEAN: Loveseat cover can be easily spot cleaned with a damp cloth. HOME decor: Heather gray color matches most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW STORAGE PRODUCTS Metal Canopy 10x6x7 ft. Eggshell (CPH100607DS)
- CHAPIN 3 gal. Industrial Viton Cleaner Degreaser Sprayer, Polyethylene Tank, Cone Spray Pattern (22360XP)
- FARMGARD Post Driver, HD Red, 114560, Gri Qd (901147A)
- PROUD GRILL Proud Grill 247602 Q-Swiper Grill Cleaner Kit; 26 Piece (247602)
- MODERN LEISURE Renaissance Patio Loveseat Cover, 66 in. L x 4 in. W x 39 in. H, Gray (3023)
- MODERN LEISURE Chalet Patio Loveseat Cover, 66 in. L x 4 in. W x 39 in. H, Beige (2931)
- MODERN LEISURE Monterey Patio Sectional Lounge Set Cover, Right-Facing, 14 in. Lx83 in. Lx32 in. Wx31 in. H, Beige (2971)
- MODERN LEISURE Basics Patio Chaise Lounge Cover, 76 in. L x 27 in. W x 3 in. H, Khaki (7648A)
- MODERN LEISURE Renaissance Patio Lounge Chair Cover, 35 in. L x 38 in. W x 31 in. H, Gray (3022)
- MODERN LEISURE Chalet Patio Chaise Lounge Cover, 65 in. L x 28 in. W x 29 in. H, Beige (2934)
- DUCK COVERS Soteria Grey RainProof Patio Round Fire Pit Cove, 50"x50" (RFPR5024)
- Modern Leisure Patio Furniture