Shop All Furniture Covers
Modern Leisure
Garrison Patio Lounge/Club Chair Cover, Waterproof, 35 in. L x 38 in. W x 31 in. H, Granite
Mfr # 3009
Zoro # G309770076
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Cover Dimensions 35 in L x 31 in H x 38 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Leisure
- MFR # 3009
- Zoro # G309770076
- UPC # 26509052074
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 35 in L x 31 in H x 38 in W |
Details
Color | Granite |
Material | Polyester |
Description
The Garrison Waterproof Patio Lounge/Club Chair Cover combines durability with an elegant aesthetic, capable to stand-up against some of the harshest weather mother nature has to offer. Taped seams help keep out water, dirt, and debris, keeping your investment clean and protected from outdoor elements. LOUNGE & CLUB CHAIR COVER: Fits most patio lounge & club chairs up to 35-inches long x 38-inches wide x 31-inches high. 100% WATERPROOF COVER: Durable material has reinforced, taped seams to keep your patio chair clean & protected from the elements while excellent UV resistance helps reduce fading over time. DURABLE & SECURE FIT: Base grommet for ties & 4 leg buckles help provide you a secure, custom-like fit during inclement weather & high winds-not designed to entirely cover wheels or feet. MINIMIZES CONDENSATION: Built-in air vents offer maximum ventilation, allowing drafting to prevent your cover from blowing away in high winds while minimizing mold & mildew buildup. EASY TO CLEAN: Chair cover can be easily spot cleaned with a damp cloth. HOME decor: Heather gray color matches most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 8 ft x 10 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-810-X)
- NATIONAL MFG/SPECTRUM BRANDS HHI 12x12 BLK Cane Bolt (N165-902)
- ILC Replacement for Fisher Price Ffy09 Dune Racer 1/4 - 20 Nylon Lock NUT (FFY09 DUNE RACER 1/4 - 20 NYLON LOCK NUT FISHER P)
- BAYER Maxforce Complete Insect Bait Granular (8oz) (79898851)
- MODERN LEISURE Black Diamond Patio Lounge/Club Chair Cover, Waterproof, 35 in. L x 38 in. W x 31 in. H, Black (3083)
- MODERN LEISURE Garrison Patio Lounge/Club Chair Cover, Waterproof, 35 in. L x 38 in. W x 31 in. H, Sandstone (3103)
- MODERN LEISURE Renaissance Patio Lounge Chair Cover, 35 in. L x 38 in. W x 31 in. H, Gray (3022)
- MODERN LEISURE Monterey Deep Seated Patio Lounge Chair Cover, 38 in. L x 4 in. W x 31 in. H, Beige (2903)
- MODERN LEISURE Garrison Patio Loveseat Cover, Waterproof, Large, 76 in. L x 38 in. W x 38.25 in. H, Sandstone (3110)
- MODERN LEISURE Chalet Patio Cushion & Cover Storage Bag, 45.5 in. L x 13.75 in. W x 2 in. H, Beige (2933)
- CALIFORNIA UMBRELLA Protective Cover, 9 Ft., Beige (194061040768)
- Modern Leisure Patio Furniture