Shop All Furniture Covers
Modern Leisure
Garrison Patio Chaise Lounge Cover, Waterproof, 65 in. L x 28 in. W x 29 in. H, Granite
Mfr # 3006
Zoro # G209770121
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Cover Dimensions 65 in L x 29 in H x 28 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Leisure
- MFR # 3006
- Zoro # G209770121
- UPC # 26509052043
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 65 in L x 29 in H x 28 in W |
Details
Color | Granite |
Material | Polyester |
Description
The Garrison Waterproof Patio Chaise Lounge Cover combines durability with an elegant aesthetic, capable to stand-up against some of the harshest weather mother nature has to offer. Taped seams help keep out water, dirt, and debris, keeping your investment clean and protected from outdoor elements. CHAISE LOUNGE COVER: Fits most patio chaise lounge chairs up to 65-inches long x 28-inches wide x 29-inches high. 100% WATERPROOF COVER: Durable material has reinforced, taped seams to keep your patio chaise chair clean & protected from the elements while excellent UV resistance helps reduce fading over time. DURABLE & SECURE FIT: Base grommet for ties & 4 leg buckles help provide you a secure, custom-like fit during inclement weather & high winds-not designed to entirely cover wheels or feet. MINIMIZES CONDENSATION: Built-in air vents offer maximum ventilation, allowing drafting to prevent your cover from blowing away in high winds while minimizing mold & mildew buildup. EASY TO CLEAN: Chaise lounge cover can be easily spot cleaned with a damp cloth. HOME decor: Heather gray color matches most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Ground Level Tarp Crank With Friction Brake (3020293)
- MI-T-M Swivel Assembly (33-0289)
- DEROMA PLANTER LEAVS WHT 20""W (9E62ZFZ022)
- BIG H PRODUCTS Spider Trap 3.2 oz (ACEBR15001)
- MODERN LEISURE Renaissance Patio Chaise Lounge Cover, 65 in. L x 28 in. W x 29 in. H, Gray (3018)
- MODERN LEISURE Garrison Patio Chaise Lounge Cover, Waterproof, 65 in. L x 28 in. W x 29 in. H, Sandstone (3100)
- MODERN LEISURE Chalet Patio Chaise Lounge Cover, 65 in. L x 28 in. W x 29 in. H, Beige (2934)
- MODERN LEISURE Garrison Patio Lounge/Club Chair Cover, Waterproof, 35 in. L x 38 in. W x 31 in. H, Sandstone (3103)
- MODERN LEISURE Garrison Patio Loveseat Cover, Waterproof, 82.5 in. L x 38 in. W x 38.25 in. H, Granite (3008)
- MODERN LEISURE Monterey 8ft Log Rack Cover, 96 in. L x 24 in. W x 42 in. H, Black (3034)
- CLASSIC ACCESSORIES Patio Lounge Back Cushion Cover, 21x15x4", Heather Henna (60-556-016601-RT)
- Modern Leisure Furniture Covers