Shop All Lawn Mower Accessories
Modern Leisure
Garrison Lawn Mower Cover, Waterproof, 75 in. L x 25.5 in. W x 23 in. H, Granite
Mfr # 3044
Zoro # G309808083
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Length 75 in
- Width 25.5 in
- Color Granite
- Height 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Leisure
- MFR # 3044
- Zoro # G309808083
- UPC # 26509059615
- Country of Origin China
- Category Lawn Mower Accessories
Dimensions
Length | 75 in |
Width | 25.5 in |
Height | 23 in |
Details
Material | Polyester |
Color | Granite |
Description
The Garrison Waterproof Push Lawnmower Cover combines durability with an elegant aesthetic, capable to stand-up against some of the harshest weather mother nature has to offer. Taped seams help keep out water, dirt, and debris, keeping your investment clean and protected from outdoor elements. LAWN MOWER COVER: Fits most push lawnmowers up to 75-inches long x 25.5-inches wide x 23-inches high. 100% WATERPROOF COVER: Durable material has reinforced, taped seams to keep your lawnmower clean & protected from the elements while excellent UV resistance helps reduce fading over time. DURABLE & SECURE FIT: Elastic bottom hem & tie straps help provide you a secure, custom-like fit-not designed to entirely cover wheels or feet. MINIMIZES CONDENSATION: Built-in air vents offer maximum ventilation, allowing drafting to prevent your cover from blowing away in high winds while minimizing mold & mildew buildup. EASY TO CLEAN: Lawnmower cover can be easily spot cleaned with a damp cloth. HOME decor: Heather gray color matches most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (SA1/4MEG-0002)
- DOSATRON Dosatron Quick Hook-Up Kit (HSPK58LB)
- MARSHALL EXCELSIOR Marshall Excelsior ME1690P POL Adapter - Excess Flow (ME1690P)
- MTD Spacer-Shoulder (738-04162C)
- MODERN LEISURE Chalet Zero-Turn & Riding Lawnmower Cover, Fits Decks up to 62 in., 82 in. Lx5 in. Wx47 in. H, Black (3042)
- MODERN LEISURE Chalet Lawn Mower Cover, 75 in. L x 25.5 in. W x 23 in. H, Black (3041)
- MODERN LEISURE Garrison Zero-Turn & Riding Lawnmower Cover, Waterproof, Fits Decks up to 82in.Lx5in.Wx47in.H, Granite (3045)
- STENS V-Idler Replaces Exmark 1-603805, 280-866 (280-866)
- MTD Grassbag Asm-21 (964-05065)
- HUSQVARNA Adjuster, ASM (581497904)
- MTD Kit-631-05323 Repl (753-09065)
- Modern Leisure Lawn Mowers & Accessories