Shop All Snow Blower Parts
Modern Leisure
Garrison 2-Stage Snowblower Cover, Waterproof, 47 in. L x 31 in. W x 37 in. H, Granite
Mfr # 3046
Zoro # G809807241
product price: $57.55
/ea
$57.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Granite
- Material Polyester
- Overall Length 47 in
- Overall Height 37 in
- Overall Width 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Leisure
- MFR # 3046
- Zoro # G809807241
- UPC # 26509059639
- Country of Origin China
- Category Snow Blower Parts
Dimensions
Overall Length | 47 in |
Overall Height | 37 in |
Overall Width | 31 in |
Details
Color | Granite |
Material | Polyester |
Description
The Garrison Waterproof 2-Stage Snowblower Cover combines durability with an elegant aesthetic, capable to stand-up against some of the harshest weather mother nature has to offer. Taped seams help keep out water, dirt, and debris, keeping your investment clean and protected from outdoor elements. SNOWBLOWER COVER: Fits most 2-stage snow throwers up to 47-inches long x 31-inches wide x 37-inches high. 100% WATERPROOF COVER: Durable material has reinforced, taped seams to keep your snowblower clean & protected from the elements while excellent UV resistance helps reduce fading over time. DURABLE & SECURE FIT: Elastic bottom hem & tie straps help provide you a secure, custom-like fit-not designed to entirely cover wheels or feet. MINIMIZES CONDENSATION: Built-in air vents offer maximum ventilation, allowing drafting to prevent your cover from blowing away in high winds while minimizing mold & mildew buildup. EASY TO CLEAN: Snow blower cover can be easily spot cleaned with a damp cloth. HOME decor: Heather gray color matches most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSN 4 x 6 ft. Funnet Goal (1150025)
- STENS Air Filter For Husqvarna Fits 325 357 359 5370109-03 (605-305)
- GEMMY Airblown 3.5 ft. Harry Potter Inflatable (880049)
- LOGO BRANDS Detroit Lions 2017 Logo Quad Chair (611-13Q-1)
- MODERN LEISURE Chalet 2-Stage Snowblower Cover, 47 in. L x 31 in. W x 37 in. H, Black (3043)
- MTD Impeller Asm-Shred (981-04096)
- MTD Plate-Hitch (783-07208A-0637)
- BRIGGS & STRATTON Tension Return Spring (318468MA)
- AFTERMARKET Snow Blower Belt Fits Toro CCR3650 95-6151 Snow Thrower (MOB40-0117)
- BRIGGS & STRATTON Cable and Choke Assembly - Chute (1720446SM)
- BRIGGS & STRATTON Assembly - Auger, 22" (1501981MA)
- Modern Leisure Snow Blower Parts