Shop All Lawn Mower Accessories
Modern Leisure
Chalet Zero-Turn & Riding Lawnmower Cover, Fits Decks up to 62 in., 82 in. Lx5 in. Wx47 in. H, Black
Mfr # 3042
Zoro # G609807298
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 50 in
- Color Black
- Length 82 in
- Material Polyester
- Height 47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Leisure
- MFR # 3042
- Zoro # G609807298
- UPC # 26509059592
- Country of Origin China
- Category Lawn Mower Accessories
Dimensions
Width | 50 in |
Length | 82 in |
Height | 47 in |
Details
Color | Black |
Material | Polyester |
Description
The Chalet Riding Lawnmower Cover features a modern aesthetic, with adjustable straps and corner ties, designed to keep your investment clean and protected each season. Weather-resistant material helps keep outdoor elements out while an elastic hem cord provides a fast and custom-like fit. RIDING LAWN MOWER COVER: Fits most riding lawnmowers, lawn tractors, & zero-turn mowers with decks up to 62-inches-cover measures 82-inches long x 50-inches wide x 47-inches high. WEATHER-RESISTANT COVER: Durable, medium-weight, material keeps your riding lawnmower clean & protected from outdoor elements while excellent UV resistance reduces your cover from fading over time. CUSTOM FIT COVER: Elastic bottom hem & a tie straps provides a secure, custom-like fit-not designed to entirely cover wheels or feet. EASY TO CLEAN: Riding lawnmower cover can be easily spot cleaned with a damp cloth. HOME decor: Black color hides soot, dirt, & matches most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUISINART 1-Burner Gas 20000 BtuH Grill (CGG-306)
- RUGG 21 in. Ice Scraper/Snowbrush (SC5022)
- STENS Deck Wheel For Husqvarna Whf 48" & 52" Deck Drive, Lz 52" Cutting Decks; 210-165 (210-165)
- OREGON Punch for Oregon Pocket Chain Breaker (39472) (39470)
- MODERN LEISURE Garrison Lawn Mower Cover, Waterproof, 75 in. L x 25.5 in. W x 23 in. H, Granite (3044)
- MODERN LEISURE Garrison Zero-Turn & Riding Lawnmower Cover, Waterproof, Fits Decks up to 82in.Lx5in.Wx47in.H, Granite (3045)
- MODERN LEISURE Chalet Lawn Mower Cover, 75 in. L x 25.5 in. W x 23 in. H, Black (3041)
- MAXPOWER PRECISION PARTS 480 X 400 X 8 Tube For Heavy Duty Tires (335480)
- SOUTHERN AG Southern Ag 8612 1 Pint Naturalite Insect Control - Pack of 12 (8612)
- BRIGGS & STRATTON Drive Disc, Steel (7073528YP)
- STENS Flat Idler Fits Oem - Ariens 52007000 John Deere M124285 280-594 (280-594)
- Modern Leisure Lawn Mowers & Accessories