Shop All Grill Accessories
Modern Leisure
Chalet Walk-A-Bout Charcoal Grill Cover, 21.5 in. L x 21.5 in. W x 14.5 in. H, Black
Mfr # 2974
Zoro # G309770069
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 21.5 in
- Color Black
- Material Polyester
- Overall Height 14.5 in
- Overall Width 21.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Modern Leisure
- MFR # 2974
- Zoro # G309770069
- UPC # 26509039785
- Country of Origin China
- Category Grill Accessories
Dimensions
Overall Length | 21.5 in |
Overall Height | 14.5 in |
Overall Width | 21.5 in |
Details
Color | Black |
Material | Polyester |
Description
The Chalet Walk-A-Bout Charcoal Grill Cover features a modern aesthetic, with an elastic bottom hem, designed to keep your charcoal grill clean and protected each season. Weather-resistant material helps keep outdoor elements out while an elastic hem cord provides a fast and custom-like fit. CHARCOAL GRILL COVER: Fits most walk-a-bout charcoal grills up to 21.5-inches long x 21.5-inches wide x 14.5-inches high. WEATHER-RESISTANT COVER: Durable, medium-weight, material keeps your charcoal grill clean & protected from outdoor elements while excellent UV resistance reduces your cover from fading over time. SECURE PATIO COVER: Elastic bottom hem provides a secure, custom-like fit during inclement weather & high winds-not designed to entirely cover wheels or feet. EASY TO CLEAN: Grill cover can be easily spot cleaned with a damp cloth. HOME decor: Black color hides soot, dirt, & matches most home environments & decor. WARNING: Allow your grill to cool down before placing cover back on.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON ELS Oil Filter (12 of 696854) (4206)
- STENS Steel Ball Bearing Wheel 6 X 150 Universal Lawn Mower Wagon 185-009 (185-009)
- IMPACT CANOPY 80In Long Carport Roller Bag , Black (070019903)
- BRIGGS & STRATTON Intake Manifold (699644)
- MODERN LEISURE Chalet 48 in. Grill Cover, 48 in. L x 23 in. W x 44 in. H, Black (2975)
- MODERN LEISURE Black Diamond 73 in. Grill Cover, Waterproof, 73 in. L x 25 in. W x 44.5 in. H, Black (3090)
- MODERN LEISURE Monterey 65 in. Grill Cover, 65 in. L x 25 in. W x 44.5 in. H, Beige (2950)
- MODERN LEISURE Monterey 65 in. Grill Cover, 65 in. L x 25 in. W x 44.5 in. H, Black (2984)
- MODERN LEISURE Monterey Ceramic Grill Cover, 45 in. Diameter x 25 in. H, Black (2996)
- MODERN LEISURE Garrison 65 in. Grill Cover, Waterproof, 65 in. L x 25 in. W x 44.5 in. H, Granite (3007)
- MASTERBUILT GRILL CVR GRAVITY 560 (MB20080220)
- Modern Leisure Grill Accessories