Shop All Grill Accessories
Modern Leisure
Chalet Smoker Cover, 18.5 in. L x 17 in. W x 34 in. H, Black
Mfr # 2980
Zoro # G009770062
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 34 in
- Overall Length 18.5 in
- Overall Width 17 in
- Color Black
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Modern Leisure
- MFR # 2980
- Zoro # G009770062
- UPC # 26509039846
- Country of Origin China
- Category Grill Accessories
Dimensions
Overall Height | 34 in |
Overall Length | 18.5 in |
Overall Width | 17 in |
Details
Color | Black |
Material | Polyester |
Description
The Chalet Smoker Grill Cover features a modern aesthetic, with an elastic bottom hem, designed to keep your patio smoker grill clean and protected each season. Weather-resistant material helps keep outdoor elements out while an elastic hem cord provides a fast and custom-like fit. SMOKER GRILL COVER: Fits most patio smokers up to 18.5-inches long x 17-inches wide x 34-inches high. WEATHER-RESISTANT COVER: Durable, medium-weight, material keeps your grill smoker clean & protected from outdoor elements while excellent UV resistance reduces your cover from fading over time. SECURE PATIO COVER: Elastic bottom hem provides a secure, custom-like fit during inclement weather & high winds-not designed to entirely cover wheels or feet. EASY TO CLEAN: Smoker cover can be easily spot cleaned with a damp cloth. HOME decor: Black color hides soot, dirt, & matches most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rotating Sewer Nozzle, Size 4.5, 3600 psi, GPM @ 2000 PSI: 3.18 (MLRSN38045)
- GLOBAL FLAGS UNLIMITED American Fly Bright Flag 3'x5' (204022)
- HORSEMENS PRIDE 2 Step Mounting Block FOREST (1166-FO)
- GARDENISED Cobbled Stone Outdoor Lawn Edging Gate Interlocking Stakes, PK 10 (QI003861)
- MODERN LEISURE Monterey Griddle Cover, 65 in. L x 23 in. W x 36 in. H, Black (3026)
- MODERN LEISURE Black Diamond 48 in. Grill Cover, Waterproof, 48 in. L x 23 in. W x 44 in. H, Black (3092)
- MODERN LEISURE Garrison 73 in. Grill Cover, Waterproof, 73 in. L x 25 in. W x 44.5 in. H, Granite (3003)
- MODERN LEISURE Renaissance 73 in. Grill Cover, 73 in. L x 25 in. W x 44.5 in. H, Gray (3015)
- MODERN LEISURE Monterey Ceramic Grill Cover, 44.5 in. Diameter x 25 in. H, Beige (2962)
- MODERN LEISURE Black Diamond 73 in. Grill Cover, Waterproof, 73 in. L x 25 in. W x 44.5 in. H, Black (3090)
- KAMADO JOE KJ HEAT DEFLECTOR 18"" (KJ-HDP)
- Modern Leisure Grill Accessories