Shop All Outdoor Fireplaces, Fire Pits & Accessories
Modern Leisure
Chalet Round Patio Fire Pit Cover, 6 in. Diameter x 6 in. H, Beige
Mfr # 2925
Zoro # G709770072
original price:
$19.65
new price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Length 60 in
- Width 60"
- Height 6"
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Leisure
- MFR # 2925
- Zoro # G709770072
- UPC # 26509031505
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 60 in |
Width | 60" |
Height | 6" |
Details
Material | Polyester |
Color | Beige |
Description
The Chalet Round Patio Fire Pit Cover features a modern aesthetic, with an elastic bottom hem, designed to keep your patio fire pit clean and protected each season. Weather-resistant material helps keep outdoor elements out while an elastic hem cord provides a fast and custom-like fit. FIRE PIT COVER: Fits most round fire pits up to 60-inches diameter x 6-inches high. WEATHER-RESISTANT COVER: Durable, medium-weight, material keeps your fire pit clean & protected from outdoor elements while excellent UV resistance reduces your cover from fading over time. SECURE PATIO COVER: Elastic bottom hem provides a secure, custom-like fit during inclement weather & high winds-not designed to entirely cover wheels or feet. EASY TO CLEAN: Fire pit cover can be easily spot cleaned with a damp cloth. HOME decor: Neutral beige color matches most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE OUTDOOR PLUS 38 Round Canvas Bowl Cover (OPT-BCVR-38R)
- CORE TARPS 100 ft L x 0.5 mm H x 50 ft W Heavy Duty 10 Mil Tarp, Blue, Polyethylene (CT-605-50X100)
- MTD Canister/Carbon As (951-14515)
- BILLY GOAT Brush Cutting Blade, 24 In. Dia. (500210-S)
- MODERN LEISURE Renaissance Square Fire Pit Table Cover, 42 in. Square x 22 in. H, Gray (3024)
- MODERN LEISURE Monterey Square Fire Pit Table Cover, 42 in. Square x 22 in. H, Beige (2913)
- MODERN LEISURE Garrison Square Fire Pit Table Cover, Waterproof, 32 in. Square x 22 in. H, Sandstone (3111)
- MODERN LEISURE Garrison Square Fire Pit Table Cover, Waterproof, 32 in. Square x 22 in. H, Granite (3107)
- MODERN LEISURE Garrison Square Fire Pit Table Cover, Waterproof, 42 in. Square x 22 in. H, Sandstone (3105)
- MODERN LEISURE Black Diamond Square Fire Pit Table Cover, Waterproof, 42 in. Square x 22 in. H, Black (3087)
- BLUE SKY Blue Sky 31 in. Square Mesh Fire Pit with Safety Ring (BSKWBFP31SQ-GF)
- Modern Leisure Outdoor Fireplaces, Fire Pits & Accessories