Shop All Grill Accessories
Modern Leisure
Chalet Round Charcoal Grill Cover, 27 in. Diameter x 4 in. H, Black
Mfr # 2979
Zoro # G909770063
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 40 in
- Overall Width 27 in
- Color Black
- Overall Length 27 in
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Modern Leisure
- MFR # 2979
- Zoro # G909770063
- UPC # 26509039839
- Country of Origin China
- Category Grill Accessories
Dimensions
Overall Height | 40 in |
Overall Width | 27 in |
Overall Length | 27 in |
Details
Color | Black |
Material | Polyester |
Description
The Chalet Round Charcoal Grill Cover features a modern aesthetic, with an elastic bottom hem, designed to keep your charcoal grill clean and protected each season. Weather-resistant material helps keep outdoor elements out while an elastic hem cord provides a fast and custom-like fit. CHARCOAL GRILL COVER: Fits most kettle charcoal grills up to 27-inches diameter x 40-inches high. WEATHER-RESISTANT COVER: Durable, medium-weight, material keeps your charcoal grill clean & protected from outdoor elements while excellent UV resistance reduces your cover from fading over time. SECURE PATIO COVER: Elastic bottom hem provides a secure, custom-like fit during inclement weather & high winds-not designed to entirely cover wheels or feet. EASY TO CLEAN: Grill cover can be easily spot cleaned with a damp cloth. HOME decor: Black color hides soot, dirt, & matches most home environments & decor. WARNING: Allow your grill to cool down before placing cover back on.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VANISH Foam Cushion with Back, Realtree Edge Camo (5841)
- STENS Starter Switch (430029)
- MILLER MFG Allied Water Heater (742G)
- AFTERMARKET One New Replacement A- Dipstick for Oil Fits John Deere (AT21534)
- MODERN LEISURE Chalet 62 in. Grill Cover, 62 in. L x 25 in. W x 46 in. H, Black (3027)
- MODERN LEISURE Chalet 48 in. Grill Cover, 48 in. L x 23 in. W x 44 in. H, Black (2975)
- MODERN LEISURE Black Diamond 65 in. Grill Cover, Waterproof, 65 in. L x 25 in. W x 44.5 in. H, Black (3089)
- MODERN LEISURE Monterey 65 in. Grill Cover, 65 in. L x 25 in. W x 44.5 in. H, Black (2984)
- MODERN LEISURE Garrison 65 in. Grill Cover, Waterproof, 65 in. L x 25 in. W x 44.5 in. H, Granite (3007)
- MODERN LEISURE Chalet 58 in. Grill Cover, 58 in. L x 25 in. W x 44.5 in. H, Black (2976)
- BLACKSTONE GRIDDLE KIT 6PC SS (5322)
- Modern Leisure Grill Accessories