Shop All Furniture Covers
Modern Leisure
Chalet Rect/Oval Patio Table & Chair Set Cover, 72 in. L x 44 in. W x 23 in. H, Beige
Mfr # 2923
Zoro # G809770101
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Polyester
- Cover Dimensions 72 in L x 44 in W x 23 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Leisure
- MFR # 2923
- Zoro # G809770101
- UPC # 26509031482
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 72 in L x 44 in W x 23 in H |
Details
Color | Beige |
Material | Polyester |
Description
The Chalet Rectangular/Oval Patio Table & Chair Set Cover features a modern aesthetic, with leg ties, designed to keep your patio furniture clean and protected each season. Weather-resistant material helps keep outdoor elements out while an elastic hem cord provides a fast and custom-like fit. PATIO TABLE & CHAIR SET COVER: Fits most rectangular/oval patio table & chairs up to 72-inches long x 44-inches wide x 23-inches high. WEATHER-RESISTANT COVER: Durable, medium-weight, material keeps your patio furniture clean & protected from outdoor elements while excellent UV resistance reduces your cover from fading over time. SECURE PATIO COVER: Leg ties provide a secure, custom-like fit during inclement weather & high winds-not designed to entirely cover wheels or feet. EASY TO CLEAN: Patio furniture cover can be easily spot cleaned with a damp cloth. HOME decor: Neutral beige color matches most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Miami Dolphins 20 oz Stainless Tumbler (617-S20T-1)
- XPOSE SAFETY 15 ft x 20 ft 5 mil Tarp, Blue, Polyethylene (BT-1520-A)
- JONES STEPHENS Garden Hose Fitting, 3/4x1/2", 1/2" SWT (G20004)
- US HARDWARE Strainer Basket Metal (P-608C)
- MODERN LEISURE Monterey Patio Swivel Lounge Chair Cover, 37.5 in. L x 39.25 in. W x 38.5 in. H, Beige (2972)
- MODERN LEISURE Monterey 4ft Log Rack Cover, 48 in. L x 24 in. W x 42 in. H, Black (3033)
- MODERN LEISURE Monterey Patio Day Chaise Lounge Cover, 78 in. L x 35.5 in. W x 33 in. H, Beige (2908)
- MODERN LEISURE Monterey High Back Patio Chair Cover, 25.5 in. L x 35.5 in. W x 34 in. H, Beige (2901)
- MODERN LEISURE Renaissance General Purpose Patio Furniture Cover, 14 in. L x 7 in. W x 35 in. H, Gray (3038)
- MODERN LEISURE Garrison Patio Ottoman/Coffee Table/Fire Pit Cover, Waterproof, 42 in. Lx22 in. Wx17 in. H, Granite (3122)
- CLASSIC ACCESSORIES Ravenna Medium Round Table/Chair Cover, 84"x84" (55-709-035101-EC)
- Modern Leisure Patio Furniture