Shop All Furniture Covers
Modern Leisure
Chalet Patio & Market Umbrella Cover, 21 in. L x 8 in. W x 73 in. H, Beige
Mfr # 2927
Zoro # G309770151
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Cover Dimensions 21 in L x 73 in H x 8 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Leisure
- MFR # 2927
- Zoro # G309770151
- UPC # 26509031529
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 21 in L x 73 in H x 8 in W |
Details
Color | Beige |
Material | Polyester |
Description
The Chalet Patio & Market Umbrella Cover features a modern aesthetic, with a zip closure, designed to keep your patio umbrella clean and protected each season. Weather-resistant material helps keep outdoor elements out while an elastic hem cord provides a fast and custom-like fit. PATIO UMBRELLA COVER: Fits most patio & market umbrellas up to 11-feet in diameter-cover measuring 21-inches long bottom x 8-inches wide top x 73-inches high. WEATHER-RESISTANT COVER: Durable, medium-weight, material keeps your umbrella clean & protected from outdoor elements while excellent UV resistance reduces your cover from fading over time. SECURE PATIO COVER: Zip closure provides an easy, secure fit during inclement weather & high winds-not designed to entirely cover wheels or feet. EASY TO CLEAN: Umbrella cover can be easily spot cleaned with a damp cloth. HOME decor: Neutral beige color matches most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACHLA DESIGNS Achla FT-47 Downspout Trellis - Black (FT-47)
- PARACLIPSE Paraclipse 72320 Fly Patrol Replacement Cartridges - 12 Pack (72320)
- YARDGARD Wlded Fabric, Galv, 14 ga., 3 ft.X100 ft. (309223A)
- SEYMOUR MIDWEST 4' Digger Repl Handle (66745)
- MODERN LEISURE Garrison Patio & Market Umbrella Cover, 21 in. L x 8 in. W x 73 in. H, Granite (3108)
- MODERN LEISURE Basics Patio Loveseat Cover, 55 in. L x 33 in. W x 38 in. H, Khaki (5523A)
- MODERN LEISURE Garrison Patio Lounge/Club Chair Cover, Waterproof, 35 in. L x 38 in. W x 31 in. H, Sandstone (3103)
- MODERN LEISURE Garrison Patio Ottoman/Coffee Table/Fire Pit Cover, Waterproof, 48 in. Lx25 in. Wx18 in. H, Granite (3002)
- MODERN LEISURE Renaissance Rect/Oval Patio Table & Chair Set Cover, 18 in. L x 64 in. W x 34 in. H, Gray (3017)
- MODERN LEISURE Monterey Patio Lounge Chair Cover, 35 in. L x 38 in. W x 31 in. H, Beige (2902)
- SHIELDGOLD 77 in Chaise Lounge Cover (COVGOL77)
- Modern Leisure Patio Furniture