Shop All Furniture Covers
Modern Leisure
Chalet Patio Loveseat Cover, 57.5 in. L x 38 in. W x 38 in. H, Beige
Mfr # 2929
Zoro # G309770168
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Polyester
- Cover Dimensions 57.5 in L x 38 in W x 38 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Leisure
- MFR # 2929
- Zoro # G309770168
- UPC # 26509032359
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 57.5 in L x 38 in W x 38 in H |
Details
Color | Beige |
Material | Polyester |
Description
The Chalet Patio Loveseat Cover features a modern aesthetic, with leg ties, designed to keep your patio furniture clean and protected each season. Weather-resistant material helps keep outdoor elements out while an elastic hem cord provides a fast and custom-like fit. LOVESEAT & SOFA COVER: Fits most patio loveseats & sofas up to 57.5-inches long x 38-inches wide x 38-inches high. WEATHER-RESISTANT COVER: Durable, medium-weight, material keeps your patio loveseat clean & protected from outdoor elements while excellent UV resistance reduces your cover from fading over time. SECURE PATIO COVER: Leg ties provide a secure, custom-like fit during inclement weather & high winds-not designed to entirely cover wheels or feet. EASY TO CLEAN: Loveseat cover can be easily spot cleaned with a damp cloth. HOME decor: Neutral beige color matches most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK COVERS Elegant Swiss Coffee Patio Round Fire Pit Cover, 34" Dia x 24"H (LFPR3620)
- STRUCTRON #2 Scoop Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (49217)
- BAYER BioAdvanced Rose & Flower Care Granules Plant Food and Insect Control 5 lb (701100A)
- OLD SMOKEY Charcoal Grate #18 Os (#18BG)
- MODERN LEISURE Garrison Patio Swivel Lounge Chair Cover, Waterproof, 37.5 in. Lx39.25 in. Wx38.5 in. H, Sandstone (3075)
- MODERN LEISURE Monterey Patio Sectional Lounge Set Cover, Left-Facing, 14 in. Lx83 in. Lx32 in. Wx31 in. H, Beige (2947)
- MODERN LEISURE Garrison Patio Chair Cover, Waterproof, 27 in. L x 34 in. W x 31 in. H, Granite (3004)
- MODERN LEISURE Renaissance Patio Chair Cover, 27 in. L x 34 in. W x 31 in. H, Gray (3016)
- MODERN LEISURE Basics Patio Swing Cover, 87 in. L x 64 in. W x 66 in. H, Khaki (5429A)
- MODERN LEISURE Monterey Pyramid Torch Patio Heater Cover, 21 in. L x 21 in. W x 9 in. H, Beige (2916)
- PET ADOBE Pet Adobe Furniture Protector Pet Cover with Bolster - Beige 35 x 35 (485308KHZ)
- Modern Leisure Furniture Covers