Shop All Furniture Covers
Modern Leisure
Chalet Patio Chaise Lounge Cover, 65 in. L x 28 in. W x 29 in. H, Beige
Mfr # 2934
Zoro # G209770107
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Cover Dimensions 65 in L x 29 in H x 28 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Leisure
- MFR # 2934
- Zoro # G209770107
- UPC # 26509032434
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 65 in L x 29 in H x 28 in W |
Details
Color | Beige |
Material | Polyester |
Description
The Chalet Patio Chaise Lounge Cover features a modern aesthetic, with leg ties, designed to keep your patio furniture clean and protected each season. Weather-resistant material helps keep outdoor elements out while an elastic hem cord provides a fast and custom-like fit. CHAISE LOUNGE COVER: Fits most patio chaise lounge chairs up to 65-inches long x 28-inches wide x 29-inches high. WEATHER-RESISTANT COVER: Durable, medium-weight, material keeps your patio chaise chair clean & protected from outdoor elements while excellent UV resistance reduces your cover from fading over time. SECURE PATIO COVER: Leg ties provide a secure, custom-like fit during inclement weather & high winds-not designed to entirely cover wheels or feet. EASY TO CLEAN: Chaise lounge cover can be easily spot cleaned with a damp cloth. HOME decor: Neutral beige color matches most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Switch Assembly Key (25 099 29-S)
- KOHLER Gasket Exhaust (20 041 12-S)
- BRIGGS & STRATTON Casing Clamp (690798)
- A.R. NORTH AMERICA Quick Connect Nozzle, Red (85.201.065A)
- MODERN LEISURE Garrison Patio Chaise Lounge Cover, Waterproof, 65 in. L x 28 in. W x 29 in. H, Granite (3006)
- MODERN LEISURE Renaissance Patio Chaise Lounge Cover, 65 in. L x 28 in. W x 29 in. H, Gray (3018)
- MODERN LEISURE Garrison Patio Chaise Lounge Cover, Waterproof, 65 in. L x 28 in. W x 29 in. H, Sandstone (3100)
- MODERN LEISURE Monterey Patio Sectional Lounge Set Cover, V-Shaped, 1 in. L x 33.5 in. W x 31 in. H, Beige (3031)
- MODERN LEISURE Basics Patio Cushion & Cover Storage Bag, 48 in. L x 16 in. W x 22 in. H, Khaki (4124AB)
- MODERN LEISURE Basics Rect/Oval Patio Table & Chair Set Cover, 115 in. L x 76 in. W x 3 in. H, Khaki (8576A)
- DUCK COVERS 36 in. Ultimate Round Fire Pit Cover - Mocha Cappuccino (DU131272)
- Modern Leisure Patio Furniture