Shop All Lawn Mower Accessories
Modern Leisure
Chalet Lawn Mower Cover, 75 in. L x 25.5 in. W x 23 in. H, Black
Mfr # 3041
Zoro # G709807938
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 25.5 in
- Height 23 in
- Material Polyester
- Length 75 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Modern Leisure
- MFR # 3041
- Zoro # G709807938
- UPC # 26509059585
- Country of Origin China
- Category Lawn Mower Accessories
Dimensions
Width | 25.5 in |
Height | 23 in |
Length | 75 in |
Details
Material | Polyester |
Color | Black |
Description
The Chalet Push Lawnmower Cover features a modern aesthetic, with adjustable straps and corner ties, designed to keep your investment clean and protected each season. Weather-resistant material helps keep outdoor elements out while an elastic hem cord provides a fast and custom-like fit. LAWN MOWER COVER: Fits most push lawnmowers up to 75-inches long x 25.5-inches wide x 23-inches high. WEATHER-RESISTANT COVER: Durable, medium-weight, material keeps your lawnmower clean & protected from outdoor elements while excellent UV resistance reduces your cover from fading over time. CUSTOM FIT COVER: Elastic bottom hem & a tie straps provides a secure, custom-like fit-not designed to entirely cover wheels or feet. EASY TO CLEAN: Lawnmower cover can be easily spot cleaned with a damp cloth. HOME decor: Black color hides soot, dirt, & matches most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Egg Basket For Game Birds/Poultry (EB13)
- SEYMOUR MIDWEST 10-tine Bedding Fork with 48"L Hardwood Handle (49070)
- ORBIT 8Pk Hose Washer Set (26935)
- EGO Handheld Blower, 530 cfm, 110 mph, 56 V (LB5300)
- MODERN LEISURE Garrison Zero-Turn & Riding Lawnmower Cover, Waterproof, Fits Decks up to 82in.Lx5in.Wx47in.H, Granite (3045)
- MODERN LEISURE Garrison Lawn Mower Cover, Waterproof, 75 in. L x 25.5 in. W x 23 in. H, Granite (3044)
- MODERN LEISURE Chalet Zero-Turn & Riding Lawnmower Cover, Fits Decks up to 62 in., 82 in. Lx5 in. Wx47 in. H, Black (3042)
- CUB CADET Adapter, ASM, 25mm (68702220)
- GEMPLERS Gempler's Grass Shield, 1 gal. (385 4X1)
- SWISHER Arm-Engage Idler, Txt Blk (6009TK)
- MTD Grassbag Asm-21 (964-05065)
- Modern Leisure Lawn Mower Accessories