Shop All Grill Accessories
Modern Leisure
Chalet Chimney Smoker Charcoal Grill Cover, 67 in. L x 26 in. W x 5 in. H, Black
Mfr # 2981
Zoro # G009770048
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 26 in
- Overall Height 50 in
- Color Black
- Material Polyester
- Overall Length 67 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Modern Leisure
- MFR # 2981
- Zoro # G009770048
- UPC # 26509039853
- Country of Origin China
- Category Grill Accessories
Dimensions
Overall Width | 26 in |
Overall Height | 50 in |
Overall Length | 67 in |
Details
Color | Black |
Material | Polyester |
Description
The Chalet Chimney Smoker Charcoal Grill Cover features a modern aesthetic, with loop side straps, designed to keep your charcoal grill clean and protected each season. Weather-resistant material helps keep outdoor elements out while an elastic hem cord provides a fast and custom-like fit. CHARCOAL GRILL COVER: Fits most chimney smoker charcoal grills up to 67-inches long x 26-inches wide x 50-inches high. WEATHER-RESISTANT COVER: Durable, medium-weight, material keeps your charcoal grill clean & protected from outdoor elements while excellent UV resistance reduces your cover from fading over time. SECURE PATIO COVER: Loop side straps provide a secure, custom-like fit during inclement weather & high winds-not designed to entirely cover wheels or feet. EASY TO CLEAN: Grill cover can be easily spot cleaned with a damp cloth. HOME decor: Black color hides soot, dirt, & matches most home environments & decor. WARNING: Allow your grill to cool down before placing cover back on.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wheelbarrow, Steel, 6 Cu. Ft., Flat Free (10G167)
- ECHO Earth Auger, 4 In. Dia. (99944900170)
- BRIGGS & STRATTON Mower Blade (1719598BZYP)
- OREGON Chisel Chain, 3/8" Pitch, .058" Gauge, Bulk Chain, 100-Ft. Reel (73EXJ100U)
- MODERN LEISURE Monterey Ceramic Grill Cover, 45 in. Diameter x 25 in. H, Black (2996)
- MODERN LEISURE Black Diamond 48 in. Grill Cover, Waterproof, 48 in. L x 23 in. W x 44 in. H, Black (3092)
- MODERN LEISURE Monterey Ceramic Grill Cover, 44.5 in. Diameter x 25 in. H, Beige (2962)
- MODERN LEISURE Monterey 65 in. Grill Cover, 65 in. L x 25 in. W x 44.5 in. H, Black (2984)
- MODERN LEISURE Black Diamond 65 in. Grill Cover, Waterproof, 65 in. L x 25 in. W x 44.5 in. H, Black (3089)
- MODERN LEISURE Chalet 62 in. Grill Cover, 62 in. L x 25 in. W x 46 in. H, Black (3027)
- GRILLPRO Tong/Spatla Comb Bbq 15I Gr Pr (40730)
- Modern Leisure Grill Accessories