Shop All Grill Accessories
Modern Leisure
Chalet 62 in. Grill Cover, 62 in. L x 25 in. W x 46 in. H, Black
Mfr # 3027
Zoro # G609770066
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Overall Width 25 in
- Overall Height 46 in
- Overall Length 62 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Modern Leisure
- MFR # 3027
- Zoro # G609770066
- UPC # 26509052111
- Country of Origin China
- Category Grill Accessories
Dimensions
Overall Width | 25 in |
Overall Height | 46 in |
Overall Length | 62 in |
Details
Material | Polyester |
Color | Black |
Pattern | Grill Timer |
Description
The Chalet 62-Inch Patio Grill Cover features a modern aesthetic, with cinch straps, designed to keep your patio grill clean and protected each season. Weather-resistant material helps keep outdoor elements out while an elastic hem cord provides a fast and custom-like fit. PATIO GRILL COVER: Fits patio grills up to 62-inches long x 25-inches wide x 46-inches high-compatible with high-end grills such as Weber, Napoleon, Williams Sonoma, & more. WEATHER-RESISTANT COVER: Durable, medium-weight, material keeps your patio grill clean & protected from outdoor elements while excellent UV resistance reduces your cover from fading over time. SECURE PATIO COVER: Cinch straps provide a secure, custom-like fit during inclement weather & high winds-not designed to entirely cover wheels or feet. MAXIMUM VENTILATION & DRAFTING: Built-in air vents offer maximum ventilation, allowing drafting to prevent your cover from blowing away in high winds while minimizing mold & mildew buildup. EASY TO CLEAN: Grill cover can be easily spot cleaned with a damp cloth. HOME decor: Black color hides soot, dirt, & matches most home environments & decor. WARNING: Allow your grill to cool down before placing cover back on.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLLOMIX Bucket Cart, 60 in. H (BC 17)
- CORONA TOOLS Pruner, 1-3/4 in. L, Stainless Steel (AG 4930SS)
- SURTEK Plastic female coupler 5/8" - 3/4" (130380)
- MILWAUKEE TOOL 21 in. High Lift Mower Blade for M18 FUEL Self-Propelled Lawn Mower (49-16-2735)
- MODERN LEISURE Monterey Ceramic Grill Cover, 45 in. Diameter x 25 in. H, Black (2996)
- MODERN LEISURE Garrison 65 in. Grill Cover, Waterproof, 65 in. L x 25 in. W x 44.5 in. H, Granite (3007)
- MODERN LEISURE Chalet 58 in. Grill Cover, 58 in. L x 25 in. W x 44.5 in. H, Black (2976)
- MODERN LEISURE Renaissance 73 in. Grill Cover, 73 in. L x 25 in. W x 44.5 in. H, Gray (3015)
- MODERN LEISURE Monterey Ceramic Grill Cover, 44.5 in. Diameter x 25 in. H, Beige (2962)
- MODERN LEISURE Chalet 48 in. Grill Cover, 48 in. L x 23 in. W x 44 in. H, Black (2975)
- MARCO FRIO 36 in. Steel EZ-Attach Firebox Frame, Black (MA2559893)
- Modern Leisure Grill Accessories