Shop All Grill Accessories
Modern Leisure
Chalet 58 in. Grill Cover, 58 in. L x 25 in. W x 44.5 in. H, Black
Mfr # 2976
Zoro # G009770055
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 58 in
- Overall Width 25 in
- Material Polyester
- Overall Height 44.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Leisure
- MFR # 2976
- Zoro # G009770055
- UPC # 26509039808
- Country of Origin China
- Category Grill Accessories
Dimensions
Overall Length | 58 in |
Size | 58"L x 25"W x 44.5"H |
Overall Width | 25 in |
Overall Height | 44.5 in |
Details
Color | Black |
Material | Polyester |
Description
The Chalet 58-Inch Patio Grill Cover features a modern aesthetic, with loop side straps, designed to keep your patio grill clean and protected each season. Weather-resistant material helps keep outdoor elements out while an elastic hem cord provides a fast and custom-like fit. PATIO GRILL COVER: Fits patio grills up to 58-inches long x 25-inches wide x 44.5-inches high-compatible with high-end grills such as Weber, Napoleon, Williams Sonoma, & more. WEATHER-RESISTANT COVER: Durable, medium-weight, material keeps your patio grill clean & protected from outdoor elements while excellent UV resistance reduces your cover from fading over time. SECURE PATIO COVER: Loop side straps provide a secure, custom-like fit during inclement weather & high winds-not designed to entirely cover wheels or feet. EASY TO CLEAN: Grill cover can be easily spot cleaned with a damp cloth. HOME decor: Black color hides soot, dirt, & matches most home environments & decor. WARNING: Allow your grill to cool down before placing cover back on.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON PowerCut Saw Chain, 3/8" Pitch, .063" Gauge, 135 Drive Links (75EXL135G)
- PANACEA PRODUCTSRP GT Jumbo BLK Ceil Hook (86121GT)
- UNION TOOLS Scoop Shovel, Steel Blade, Hardwood Handle (79805)
- CHAPIN Premium Nozzle Kit H&G (6-8131)
- MODERN LEISURE Chalet 48 in. Grill Cover, 48 in. L x 23 in. W x 44 in. H, Black (2975)
- MODERN LEISURE Chalet 62 in. Grill Cover, 62 in. L x 25 in. W x 46 in. H, Black (3027)
- MODERN LEISURE Monterey Ceramic Grill Cover, 45 in. Diameter x 25 in. H, Black (2996)
- MODERN LEISURE Renaissance 73 in. Grill Cover, 73 in. L x 25 in. W x 44.5 in. H, Gray (3015)
- MODERN LEISURE Monterey 65 in. Grill Cover, 65 in. L x 25 in. W x 44.5 in. H, Black (2984)
- MODERN LEISURE Garrison 65 in. Grill Cover, Waterproof, 65 in. L x 25 in. W x 44.5 in. H, Granite (3007)
- CAMCO LP GREEN ACME NUT X 1/4IN NPT, CCSAUS, CLAMSHELL (59923)
- Modern Leisure Grill Accessories