Shop All Snow Blower Parts
Modern Leisure
Chalet 2-Stage Snowblower Cover, 47 in. L x 31 in. W x 37 in. H, Black
Mfr # 3043
Zoro # G209808107
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Overall Length 47 in
- Overall Height 37 in
- Overall Width 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Leisure
- MFR # 3043
- Zoro # G209808107
- UPC # 26509059608
- Country of Origin China
- Category Snow Blower Parts
Dimensions
Overall Length | 47 in |
Overall Height | 37 in |
Overall Width | 31 in |
Details
Color | Black |
Material | Polyester |
Description
The Chalet 2-Stage Snowblower Cover features a modern aesthetic, with adjustable straps and corner ties, designed to keep your investment clean and protected each season. Weather-resistant material helps keep outdoor elements out while an elastic hem cord provides a fast and custom-like fit. SNOWBLOWER COVER: Fits most 2-stage snow throwers up to 47-inches long x 31-inches wide x 37-inches high. WEATHER-RESISTANT COVER: Durable, medium-weight, material keeps your snowblower clean & protected from outdoor elements while excellent UV resistance reduces your cover from fading over time. CUSTOM FIT COVER: Elastic bottom hem & a tie straps provides a secure, custom-like fit-not designed to entirely cover wheels or feet. EASY TO CLEAN: Snow blower cover can be easily spot cleaned with a damp cloth. HOME decor: Black color hides soot, dirt, & matches most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Air Cleaner Housin (951-10882)
- BRIGGS & STRATTON Carburetor Diaphragm (272538S)
- SAFER DIATOMACEOUS EARTH 4LB (SH51703)
- CHAMPION POWER EQUIPMENT Log Splitter Cover, Fits 30-37 t Models (90055)
- MODERN LEISURE Garrison 2-Stage Snowblower Cover, Waterproof, 47 in. L x 31 in. W x 37 in. H, Granite (3046)
- ROBALON Snow Thrower Scraper Bar (A175BS)
- MTD Impeller Hsg Asm I (753-09186)
- ARIENS Fuel Treatment, 8 1/2" H, Petroleum (70734000)
- AFTERMARKET Snow Blower Scraper Bar (STW60-0011)
- BRIGGS & STRATTON Scraper & Flights Kit (1687806)
- BRIGGS & STRATTON Ignition Key (794696)
- Modern Leisure Snow Blower Parts