Shop All Furniture Covers
Modern Leisure
Chalet 2-Seat Patio Canopy Swing Cover, 87 in. L x 64 in. W x 66 in. H, Beige
Mfr # 2922
Zoro # G809770095
product price: $76.95
/ea
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Polyester
- Cover Dimensions 87 in L x 66 in H x 64 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Leisure
- MFR # 2922
- Zoro # G809770095
- UPC # 26509031475
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 87 in L x 66 in H x 64 in W |
Details
Color | Beige |
Material | Polyester |
Description
The Chalet 2-Seat Patio Canopy Swing Cover features a modern aesthetic, with leg ties, designed to keep your patio furniture clean and protected each season. Weather-resistant material helps keep outdoor elements out while an elastic hem cord provides a fast and custom-like fit. PATIO SWING COVER: Fits most 2-seated patio swings up to 87-inches long x 64-inches wide x 66-inches high. WEATHER-RESISTANT COVER: Durable, medium-weight, material keeps your patio swing clean & protected from outdoor elements while excellent UV resistance reduces your cover from fading over time. SECURE PATIO COVER: Leg ties provide a secure, custom-like fit during inclement weather & high winds-not designed to entirely cover wheels or feet. EASY TO CLEAN: Canopy swing cover can be easily spot cleaned with a damp cloth. HOME decor: Neutral beige color matches most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER MFG Rubber Aisle Mat 96" X 48" (2665-96)
- DEWALT 60V PREMIUM BLOWER (KITTED) (DCBL777Y1)
- STENS Starter Switch (430173)
- KOHLER Gasket, Breather (24 041 67-S)
- MODERN LEISURE Garrison Stackable/High Back Bar Chair Cover, Waterproof, 27 in. L x 27 in. W x 49 in. H, Sandstone (3076)
- MODERN LEISURE Basics Patio Chaise Lounge Cover, 76 in. L x 27 in. W x 3 in. H, Khaki (7648A)
- MODERN LEISURE Basics Patio Loveseat Cover, 55 in. L x 33 in. W x 38 in. H, Khaki (5523A)
- MODERN LEISURE Garrison Patio Loveseat Cover, Waterproof, 66 in. L x 4 in. W x 39 in. H, Sandstone (3104)
- MODERN LEISURE Chalet Round Patio Dining Table Cover, 5 in. Diameter x 25 in. H, Beige (2963)
- MODERN LEISURE Garrison Rect/Oval Patio Table & Chair Set Cover, Waterproof, 18 in. Lx64 in. Wx34 in. H, Granite (3005)
- CLASSIC ACCESSORIES White barbecue grill Cover, Mainland, 64"x (56-066-044601-EC)
- Modern Leisure Furniture Covers