Shop All Outdoor Fireplaces, Fire Pits & Accessories
Modern Leisure
Black Diamond Square Fire Pit Table Cover, Waterproof, 42 in. Square x 22 in. H, Black
Mfr # 3087
Zoro # G209770152
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Length 42 in
- Width 42 in
- Height 22 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Leisure
- MFR # 3087
- Zoro # G209770152
- UPC # 26509066095
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 42 in |
Width | 42 in |
Height | 22 in |
Details
Material | Polyester |
Color | Black |
Description
The Black Diamond Waterproof Square Fire Pit Table Cover combines durability with an elegant aesthetic, capable to stand-up against some of the harshest weather mother nature has to offer. Taped seams help keep out water, dirt, and debris, keeping your investment clean and protected from outdoor elements. FIRE PIT TABLE COVER: Fits most square fire pit tables up to 42-inches long x 42-inches wide x 22-inches high. 100% WATERPROOF & RIPSTOP COVER: Durable ripstop material has reinforced, taped seams to keep your fire pit clean & protected from the elements while excellent UV resistance helps reduce fading over time. MAXIMUM UV RESISTANCE: Black Diamond Series provides the highest level of UV resistance among the Modern Leisure Collections, providing optimum UV radiation protection, reducing fading or damage to your patio furniture cover. DURABLE & SECURE FIT: Base grommet for ties & 4 leg buckles, constructed with longer straps to help provide you a secure, custom-like fit during inclement weather & high winds-not designed to entirely cover wheels or feet. MINIMIZES CONDENSATION: Built-in air vents offer maximum ventilation, allowing drafting to prevent your cover from blowing away in high winds while minimizing mold & mildew buildup. EASY TO CLEAN: Fire pit cover can be easily spot cleaned with a damp cloth. HOME decor: Black color hides soot, dirt, & matches most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACHLA DESIGNS Achla PYL-25L 70" x 24" x 24" Black Wrought Iron Replacement Jute Liner (PYL-25L)
- AFTERMARKET Snow Blower Belt Fits Toro CCR3650 95-6151 Snow Thrower (MOB40-0117)
- PETERSON MANUFACTURING REPLACEMENT LENS (383-25C)
- MTD Mower Blade, 21.23" Mulching (942-0616A)
- MODERN LEISURE Monterey Square Fire Pit Table Cover, 42 in. Square x 22 in. H, Beige (2913)
- MODERN LEISURE Garrison Square Fire Pit Table Cover, Waterproof, 32 in. Square x 22 in. H, Granite (3107)
- MODERN LEISURE Garrison Square Fire Pit Table Cover, Waterproof, 32 in. Square x 22 in. H, Sandstone (3111)
- MODERN LEISURE Garrison Square Fire Pit Table Cover, Waterproof, 42 in. Square x 22 in. H, Sandstone (3105)
- MODERN LEISURE Renaissance Square Fire Pit Table Cover, 42 in. Square x 22 in. H, Gray (3024)
- AMERICAN FIRE GLASS 72 in x 6 in Stainless Steel Linear Drop-In Fire Pit Pan (SS-LCB-72)
- OHIO FLAME 36 In. Fire Pit Lid, Natural Steel (OF36FL)
- Modern Leisure Outdoor Fireplaces, Fire Pits & Accessories